Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4619

Set Ascending Direction
  1. SP1-208Y
    SP1-208Y
    Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SP1 Series
    Item Number
    SP1-208Y
    MFG Item Number
    70C1742G12
    Series
    SP1
    Product Description
    SP1 TYPE 1 SPD, 208Y
    Specifications
    Specifications
    Surge Capacity 50 kA
    Nominal Discharge Current 20 kA
    SCCR 200 kA
    UL Type 1
    Mounting DIN Rail
    Replaceable Element No
    Auxiliary Contact No
    Alarm Contacts No
    End of Life Indicator No
    NEMA Rating NEMA 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SP1-480D
    SP1-480D
    Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SP1 Series
    Item Number
    SP1-480D
    MFG Item Number
    70C1742G15
    Series
    SP1
    Product Description
    SP1 TYPE 1 SPD, 480D
    Specifications
    Specifications
    Line Voltage 480 VAC 3P Delta
    Surge Capacity 50 kA
    Nominal Discharge Current 20 kA
    SCCR 200 kA
    UL Type 1
    Mounting DIN Rail
    Replaceable Element No
    Auxiliary Contact No
    Alarm Contacts No
    End of Life Indicator No
    NEMA Rating NEMA 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. OVRT240150PTSU
    OVRT240150PTSU
    ABB Surge Protective Devices (SPDs), OVR-TYPE2 Series
    Item Number
    OVRT240150PTSU
    MFG Item Number
    OVRT240150PTSU
    Series
    OVR-TYPE2
    Product Description
    SURGE SUPPRESSOR
    Specifications
    Specifications
    Line Voltage 120 VAC 1P
    Surge Capacity 40 kA
    SCCR 200 kA
    UL Type 2
    Mounting DIN Rail
    Replaceable Element Yes
    Auxiliary Contact Yes
    End of Life Indicator Yes
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SP1-240S
    SP1-240S
    Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SP1 Series
    Item Number
    SP1-240S
    MFG Item Number
    70C1742G11
    Series
    SP1
    Product Description
    SP1 TYPE 1 SPD, 240S
    Specifications
    Specifications
    Surge Capacity 50 kA
    Nominal Discharge Current 20 kA
    SCCR 200 kA
    UL Type 1
    Mounting DIN Rail
    Replaceable Element No
    Auxiliary Contact No
    Alarm Contacts No
    End of Life Indicator No
    NEMA Rating NEMA 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MA4IMA24
    MA4IMA24
    Square D Surge Protective Devices (SPDs)
    Item Number
    MA4IMA24
    MFG Item Number
    583512
    Product Description
    Surge Protection Module, IMA, 240kA,
    Specifications
    Specifications
    Surge Capacity 240 kA
    Nominal Discharge Current 20 kA
    SCCR 200 kA
    Mounting Panel
    NEMA Rating NEMA 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SDSA3650
    SDSA3650
    Square D Surge Protective Devices (SPDs)
    Item Number
    SDSA3650
    MFG Item Number
    265312
    Product Description
    Indoor or Outdoor Installation and
    Specifications
    Specifications
    Surge Capacity 40 kA
    SCCR 200 kA
    UL Type 1283
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AG6503C3
    AG6503C3
    Intermatic Surge Protective Devices (SPDs)
    Item Number
    AG6503C3
    MFG Item Number
    AG6503C3
    Product Description
    347600 VAC Three Phase, Type 1 or 2
    Specifications
    Specifications
    Line Voltage 347/600 VAC 3P
    Surge Capacity 50 kA
    Nominal Discharge Current 20 kA
    SCCR 50 kA
    End of Life Indicator Yes
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AG2401C3
    AG2401C3
    Intermatic Surge Protective Devices (SPDs)
    Item Number
    AG2401C3
    MFG Item Number
    AG2401C3
    Product Description
    120/240 VAC Single Phase Arrestor
    Specifications
    Specifications
    Surge Capacity 50 kA
    Nominal Discharge Current 20 kA
    SCCR 50 kA
    UL Type 1449
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CVX100-480Y
    CVX100-480Y
    Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX100 Series
    Item Number
    CVX100-480Y
    MFG Item Number
    395-0006
    Series
    CVX100
    Product Description
    SPD TYPE 1/2, CVX, 100KA NEMA-4X
    Specifications
    Specifications
    Surge Capacity 100 kA
    Nominal Discharge Current 20 kA
    SCCR 100 kA
    UL Type 1449
    Mounting Panel
    Replaceable Element No
    Auxiliary Contact No
    Alarm Contacts No
    End of Life Indicator No
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CVX050-480D
    CVX050-480D
    Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX050 Series
    Item Number
    CVX050-480D
    MFG Item Number
    CVX050-480D
    Series
    CVX050
    Product Description
    SPD TYPE 1/2, CVX, 50kA, NEMA 4X.
    Specifications
    Specifications
    Line Voltage 480 VAC 3P Delta
    Surge Capacity 50 kA
    Nominal Discharge Current 20 kA
    SCCR 100 kA
    UL Type 1449
    Mounting Panel
    Replaceable Element No
    Auxiliary Contact No
    Alarm Contacts No
    End of Life Indicator No
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved