The store will not work correctly when cookies are disabled.
-
0159-0326
Dinkle Terminal Blocks, 2ESH Series
MFG Item Number
0159-0326
Product Description
TERM BLK 26POS 3.50mm PID PLG
Specifications
Specifications
Number of Levels |
2 |
Connection Type |
Spring Clamp |
Number of Poles |
26 |
Pin Spacing |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
IEC Current |
8 A |
Color |
Black |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0177-5302
Dinkle Terminal Blocks, 2ESH Series
MFG Item Number
0177-5302
Product Description
TERM BLK 2POS 5.00mm PID PLG
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Spring Clamp |
Number of Poles |
2 |
Pin Spacing |
5 mm |
Pin Length |
2.5 mm |
UL Voltage |
300 VAC |
UL Current |
20 A |
IEC Current |
24 A |
Color |
Black |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0177-5303
Dinkle Terminal Blocks, 2ESH Series
MFG Item Number
0177-5303
Product Description
TERM BLK 3POS 5.00mm PID PLG
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Spring Clamp |
Number of Poles |
3 |
Pin Spacing |
5 mm |
Pin Length |
2.5 mm |
UL Voltage |
300 VAC |
UL Current |
20 A |
IEC Current |
24 A |
Color |
Black |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0221-2006
Dinkle Terminal Blocks, 2ESH Series
MFG Item Number
0221-2006
Product Description
TERM BLK 6POS 3.50mm PID PLG
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Spring Clamp |
Number of Poles |
6 |
Pin Spacing |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
IEC Current |
8 A |
Color |
Green |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0221-2012
Dinkle Terminal Blocks, 2ESH Series
MFG Item Number
0221-2012
Product Description
TERM BLK 12POS 3.50mm PID PLG
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Spring Clamp |
Number of Poles |
12 |
Pin Spacing |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
IEC Current |
8 A |
Color |
Green |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0225-7614
Dinkle Terminal Blocks, 2ESH Series
MFG Item Number
0225-7614
Product Description
TERM BLK 14POS 5.08mm PCB
Specifications
Specifications
Number of Levels |
2 |
Number of Poles |
14 |
Pin Spacing |
5.08 mm |
Pin Length |
2.6 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
IEC Current |
14 A |
Color |
Black |
Composition |
Polybutylene Terephthalate |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2EEHDR-06P
Product Description
TERM BLK 6POS 5.08mm PCB
Specifications
Specifications
Number of Levels |
2 |
Number of Poles |
6 |
Pin Spacing |
5.08 mm |
Pin Length |
2 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
IEC Current |
18 A |
Color |
Green |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2EHDR-02P-BK
Product Description
TERM BLK 2POS 5.08mm HDR
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
2 |
Pin Spacing |
5.08 mm |
Pin Length |
4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
IEC Current |
18 A |
Color |
Black |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2EHDR-02P
Dinkle Terminal Blocks, 2ESH Series
MFG Item Number
2EHDR-02P
Product Description
TERM BLK 2POS 5.08mm HDR
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
2 |
Pin Spacing |
5.08 mm |
Pin Length |
4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
IEC Current |
18 A |
Color |
Green |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2EHDR-03P
Dinkle Terminal Blocks, 2ESH Series
MFG Item Number
2EHDR-03P
Product Description
TERM BLK 3POS 5.08mm HDR
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
3 |
Pin Spacing |
5.08 mm |
Pin Length |
4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
IEC Current |
18 A |
Color |
Green |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved