-
350-120-30Federal Signal Audible Signaling Devices, 350 SeriesItem Number350-120-30MFG Item Number350-120-30Series350Product Description350 Vibratone Horn, 120VAC 50/60Hz,Specifications
Specifications Type Vibration Voltage 120 VAC Nominal Voltage 120 VAC Operating Current 0.18 A dB @ 10 Ft. 100 dB Range 200 ' Explosion Proof No Hazardous Location Rated No Operating Temperature -65-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777301Pilz Safety Relays, PNOZ X SeriesItem Number777301MFG Item Number777301SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X2.8P, 24VAC/DC,Specifications
Specifications Type PNOZ X2.8P Power Consumption (DC) 2 W Power Consumption (AC) 3.5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750101Pilz Safety Relays, PNOZSIGMA SeriesItem Number750101MFG Item Number750101SeriesPNOZSIGMAProduct DescriptionSafety Relay, PNOZ s1, 24VDC, ScrewSpecifications
Specifications Type PNOZ S1 Supply Voltage 24 VDC Power Consumption (DC) 2 W Instantaneous Contacts 2NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
340A-G5Edwards Signaling Audible Signaling Devices, 340A SeriesItem Number340A-G5MFG Item Number340A-G5Series340AProduct DescriptionVibrating Buzzer 24V AcSpecifications
Specifications Voltage 24 VAC Nominal Voltage 24 VAC Current 0.25 A dB @ 10 Ft. 70 dB Weatherproof No Adjustable Volume No VA 6 DC Coil Resistance 28 Ohm Explosion Proof No Hazardous Location Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774318Pilz Safety Relays, PNOZ X SeriesItem Number774318MFG Item Number774318SeriesPNOZ XProduct DescriptionE-STOP UNIT & SAFETY GATE MONITORSpecifications
Specifications Type PNOZ X3 Supply Voltage 230 VAC Power Consumption (AC) 5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
495S-120-RTomar Electronics Visual Signaling Devices, Microstrobe SeriesItem Number495S-120-RMFG Item Number495S-120-RSeriesMicrostrobeProduct DescriptionStrobe, Red, 120VAC, 1/2in. MaleSpecifications
Specifications Mode of Operation Flashing Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Strobe Flash Rate/Minute 60-80 Mounting Thread Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 50 Estimated Lamp Life 10,000 Hrs Operating Temperature -40-149 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SL7-L120Cutler Hammer, Div of Eaton Visual Signaling DevicesItem NumberSL7-L120MFG Item NumberSL7-L120Product DescriptionSTACKLIGHT INCAND. BULB, 120V, 70MMAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
772143Pilz Safety RelaysItem Number772143MFG Item Number772143Product DescriptionPNOZ m EF 4DI4DORSpecifications
Specifications Type PNOZ MULTI Supply Voltage 24 VDC Instantaneous Contacts 4NO Termination Connector with Screw Terminal Style Plug-In Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
772100Pilz Safety Relays, PNOZmulti 2 SeriesItem Number772100MFG Item Number772100SeriesPNOZmulti 2Product DescriptionSafety Relay, PNOZ m B0, ExpandableSpecifications
Specifications Mounting DIN Rail Terminal Style Plug-In Power Consumption (DC) 0.8 W Supply Voltage 24 VDC Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750104Pilz Safety Relays, PNOZSIGMA SeriesItem Number750104MFG Item Number750104SeriesPNOZSIGMAProduct DescriptionSafety Relay, PNOZ s4, 24VDC, ScrewSpecifications
Specifications Type PNOZ S4 Supply Voltage 24 VDC Power Consumption (DC) 2.5 W Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail Semiconductor Out Signal PLC Input AvailabilityOrder by 5:00 PM ET and your package will ship the same day.