Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 107336

Set Ascending Direction
  1. 540320
    540320
    Pilz Cordsets
    Item Number
    540320
    MFG Item Number
    540320
    Product Description
    PSEN Cable, Unshielded, Straight, 5
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 8
    Connector Type Straight
    Current Rating 2 A
    Length 5 m
    Number of Wires 8
    IP Rating IP68
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 773601
    773601
    Pilz Cordsets
    Item Number
    773601
    MFG Item Number
    773601
    Product Description
    PDP67 F 8DI ION HP
    Specifications
    Specifications
    Number of Pins 5
    Number of Output Ports 2
    IP Rating IP67
    Increase
    Decrease
    Availability
  3. VAN-520-00
    VAN-520-00
    Mencom Cordsets, Solenoid Valve Connectors Series
    Item Number
    VAN-520-00
    MFG Item Number
    VAN-520-00
    Series
    Solenoid Valve Connectors
    Product Description
    DIN A W/O ELECT 2+E 5M
    Specifications
    Specifications
    Connection Description (1) DIN Form A to Flying Leads
    Number of Valve Connectors 1
    Number of Wires 3
    Length 5 m
    Cable Type PVC
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2TLA020056R3000
    2TLA020056R3000
    Jokab Safety Cordsets, M12 Series
    Item Number
    2TLA020056R3000
    MFG Item Number
    2TLA020056R3000
    Series
    M12
    Product Description
    Cordset, 8-Pole, M12, 6 Meter,
    Specifications
    Specifications
    Cable Type PVC
    Number of Pins 8
    Connector Type Straight Plug
    Length 6 m
    Number of Wires 8
    Wire Gauge (AWG) 22
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 533111
    533111
    Pilz Cordsets
    Item Number
    533111
    MFG Item Number
    533111
    Product Description
    Connection Cable, 2M, Straight, 4-P,
    Specifications
    Specifications
    Number of Pins 4
    Connector Type Straight
    Current Rating 4 A
    Length 2 m
    Number of Wires 4
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 533152
    533152
    Pilz Cordsets
    Item Number
    533152
    MFG Item Number
    533152
    Product Description
    PSEN cable M8-8sf, 10m
    Specifications
    Specifications
    Number of Pins 8
    Connector Type Straight
    Current Rating 1.5 A
    Length 10 m
    Number of Wires 8
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 533131
    533131
    Pilz Cordsets
    Item Number
    533131
    MFG Item Number
    533131
    Product Description
    Connection Cable, 10M, Straight, 4-P
    Specifications
    Specifications
    Number of Pins 4
    Connector Type Straight
    Current Rating 4 A
    Length 10 m
    Number of Wires 4
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 07145-24
    07145-24
    Fan S - Div Qualtek Cordsets
    Item Number
    07145-24
    MFG Item Number
    07145-24
    Product Description
    FAN POWER CORD 45 DEGREE 24in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MDC-4MFP-5M
    MDC-4MFP-5M
    Mencom Cordsets, Micro-DC Series
    Item Number
    MDC-4MFP-5M
    MFG Item Number
    MDC-4MFP-5M
    Series
    Micro-DC
    Product Description
    4 PL MDC M-F EXT, 5M, 22AWG
    Specifications
    Specifications
    Number of Pins 5
    Connector Type Straight Plug
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    Number of Keys 1
    Wire Gauge (AWG) 22
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MIN-3MR-1-BM
    MIN-3MR-1-BM
    Mencom Cordsets, MIN Size I Series
    Item Number
    MIN-3MR-1-BM
    MFG Item Number
    MIN-3MR-1-BM
    Series
    MIN Size I
    Product Description
    3 PL MAL RCP 1ft. 16AWG BK MT
    Specifications
    Specifications
    Receptacle Connector Type 7/8 "
    Number of Pins 3
    Mounting Type Back Mount
    Length 0.3 m
    Number of Wires 3
    Current Rating 13 A
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Cordsets

Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.

Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment

Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved