The store will not work correctly when cookies are disabled.
-
179288LF
Bell & Gossett Pumps, e-90 Series
Product Description
Pump, Model# e9014T
Specifications
Specifications
Inlet Size (NPT) |
2 " |
Outlet Size (NPT) |
2 " |
Impeller Diameter |
5.25 " |
Phase |
3 |
RPM |
1,725 RPM |
Temperature Range |
-10-250 °F |
Pressure Head |
175 psi |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
179263LF
Bell & Gossett Pumps, e-90 Series
Product Description
Pump, Model# e9014S
Specifications
Specifications
Inlet Size (NPT) |
2 " |
Outlet Size (NPT) |
2 " |
Impeller Diameter |
5.25 " |
Pressure Limit |
175 psi |
Phase |
1 |
RPM |
1,725 RPM |
Temperature Range |
-10-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PC3F1558IUF00/U
MFG Item Number
PC3F1558IUF00/U
Product Description
PUMP, HYDRONIC CIRCULATING, 3 SPEED
Specifications
Specifications
Pressure Limit |
145 psi |
Temperature Range |
32-104 °F |
Maximum Flow Rate |
15 gpm |
Pressure Head |
19 psi |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
179306LF
Bell & Gossett Pumps, e-90 Series
Product Description
Pump, Model# e9033T
Specifications
Specifications
Inlet Size (NPT) |
2 " |
Outlet Size (NPT) |
2 " |
Impeller Diameter |
3.38 " |
Pressure Limit |
175 psi |
Phase |
3 |
RPM |
3,450 RPM |
Temperature Range |
-10-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved