Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 94

Set Ascending Direction
  1. 25D27Q
    25D27Q
    Bussmann Fuses, D Series
    Item Number
    25D27Q
    MFG Item Number
    25D27Q
    Series
    D
    Product Description
    FUSE, 25A, 500VAC, FAST ACTING
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 25 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 21.5 mm
    Depth (mm) 21.5 mm
    Body Length (mm) 50 mm
    Diameter (mm) 21.5 mm
    Diameter 2 (mm) 14 mm
    Diameter (in) 0.85 "
    Increase
    Decrease
    Availability
  2. 16D16
    16D16
    Bussmann Fuses, D Series
    Item Number
    16D16
    MFG Item Number
    16D16
    Series
    D
    Product Description
    FUSE, 16A, 500VAC, T, DII
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 16 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 13.2 mm
    Depth (mm) 13.2 mm
    Body Length (mm) 50 mm
    Diameter (mm) 13.2 mm
    Diameter 2 (mm) 10 mm
    Diameter (in) 0.52 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 20D27
    20D27
    Bussmann Fuses, D Series
    Item Number
    20D27
    MFG Item Number
    20D27
    Series
    D
    Product Description
    FUSE, 20A, 500V, TIME DELAY
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 20 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 21.5 mm
    Depth (mm) 21.5 mm
    Body Length (mm) 50 mm
    Diameter (mm) 21.5 mm
    Diameter 2 (mm) 12 mm
    Diameter (in) 0.85 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 63D33Q
    63D33Q
    Bussmann Fuses, D Series
    Item Number
    63D33Q
    MFG Item Number
    63D33Q
    Series
    D
    Product Description
    FUSE, 63A, 500V, FAST ACTING
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 63 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 27.5 mm
    Depth (mm) 27.5 mm
    Body Length (mm) 50 mm
    Diameter (mm) 27.5 mm
    Diameter 2 (mm) 20 mm
    Diameter (in) 1.08 "
    Increase
    Decrease
    Availability
  5. 100D125
    100D125
    Bussmann Fuses, D Series
    Item Number
    100D125
    MFG Item Number
    100D125
    Series
    D
    Product Description
    FUSE, 100A, 500VAC, TIME DELAY
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 100 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 57 mm
    Width (mm) 33.5 mm
    Depth (mm) 33.5 mm
    Body Length (mm) 57 mm
    Diameter (mm) 33.5 mm
    Diameter 2 (mm) 7 mm
    Diameter (in) 1.32 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 10D16
    10D16
    Bussmann Fuses, D Series
    Item Number
    10D16
    MFG Item Number
    10D16
    Series
    D
    Product Description
    FUSE, 10A, 500VAC, TIME DELAY
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 10 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 13.2 mm
    Depth (mm) 13.2 mm
    Body Length (mm) 50 mm
    Diameter (mm) 13.2 mm
    Diameter 2 (mm) 8 mm
    Diameter (in) 0.52 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 10D27
    10D27
    Bussmann Fuses, D Series
    Item Number
    10D27
    MFG Item Number
    10D27
    Series
    D
    Product Description
    FUSE, 10A, 500VAC, TIME DELAY
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 10 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 21.5 mm
    Depth (mm) 21.5 mm
    Body Length (mm) 50 mm
    Diameter (mm) 21.5 mm
    Diameter 2 (mm) 8 mm
    Diameter (in) 0.85 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 25D16
    25D16
    Bussmann Fuses, D Series
    Item Number
    25D16
    MFG Item Number
    25D16
    Series
    D
    Product Description
    FUSE, 25A, 500VAC, TIME DELAY
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 25 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 13.2 mm
    Depth (mm) 13.2 mm
    Body Length (mm) 50 mm
    Diameter (mm) 13.2 mm
    Diameter 2 (mm) 14 mm
    Diameter (in) 0.52 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 25D16Q
    25D16Q
    Bussmann Fuses, D Series
    Item Number
    25D16Q
    MFG Item Number
    25D16Q
    Series
    D
    Product Description
    FUSE, 25A, 500VAC, FAST ACTING
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 25 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 13.2 mm
    Depth (mm) 13.2 mm
    Body Length (mm) 50 mm
    Diameter (mm) 13.2 mm
    Diameter 2 (mm) 14 mm
    Diameter (in) 0.52 "
    Increase
    Decrease
    Availability
  10. 25D27
    25D27
    Bussmann Fuses, D Series
    Item Number
    25D27
    MFG Item Number
    25D27
    Series
    D
    Product Description
    FUSE, 25A, 500VAC, TIME DELAY
    Specifications
    Specifications
    Voltage (AC) 500 VAC
    Current Rating 25 A
    Interrupt Rating 100 kA @ 500 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 50 mm
    Width (mm) 21.5 mm
    Depth (mm) 21.5 mm
    Body Length (mm) 50 mm
    Diameter (mm) 21.5 mm
    Diameter 2 (mm) 14 mm
    Diameter (in) 0.85 "