The store will not work correctly when cookies are disabled.
-
EA150-30275
Namco Controls Limit Switches, Snap-Lock EA150 Series
MFG Item Number
EA150-30275
Product Description
Limit Switch, 1NO/1NC, Deouble-Ended
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BZ-2RD-A2
Honeywell-Microswitch Limit Switches
MFG Item Number
BZ-2RD-A2
Product Description
Switch
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MKV11D40
Pizzato Limit Switches, MK Series
MFG Item Number
MK V11D40
Product Description
Microswitch with roller lever
Specifications
Specifications
Actuator Type |
Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.6 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.3 A |
Connection Type |
Screw Terminals |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS45M51B11
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Hazardous Location Rated |
No |
Housing Material |
Aluminum |
Indicator |
No |
IEC Protection Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50SN
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
Limit Switch Body
Specifications
Specifications
Actuator Type |
Without Actuator |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50KL201
Cutler Hammer, Div of Eaton Limit Switches
Product Description
ADJ ROLLER OPERATOR, 1in. - 3.75in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BZ-2RW822-A2
Product Description
Switch
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50DN1
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
OPERATING HEAD, 5 DEG TRAVEL
Specifications
Specifications
Housing Material |
Zinc |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA150-30274
Namco Controls Limit Switches, Snap-Lock EA150 Series
MFG Item Number
EA150-30274
Product Description
Limit Switch, 1NO/1NC, Rotary,
Specifications
Specifications
Actuator Type |
Rotary |
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
OsiSense XC Limit Switch, Spring
Specifications
Specifications
Contacts |
1NO/1NC |
Housing Material |
Plastic |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved