The store will not work correctly when cookies are disabled.
-
Product Description
AUX CONTACT T4-T6 2Q 400VAC
-
MFG Item Number
EP61ULD10
Product Description
Circuit Breaker, 1-P, 10A/277VAC, D,
-
721-1/2P
Greenlee Knockouts, SCSS Series
Product Description
1/2in. S/B PUNCH POP PK OF 1
Specifications
Specifications
Hole Diameter (in) |
0.885 " |
Hole Diameter (mm) |
22.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Self-Centering, Split Slug |
-
EO1804PPAS
Carlo Gavazzi Photoelectric Sensors, EO Series
MFG Item Number
EO1804PPAS
Product Description
PHOTO, DIFFUSE M18 400MM PNP
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
0.39-15.74 " |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.02 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Can Sense Shiny Surfaces |
No |
Switching Frequency |
120 Hz |
Scan Type |
Energetic Diffuse Reflection |
-
Product Description
Duct, Gray, 35.5x48mmx2M
-
76-FD16
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Series
SOLDERLESS TERMINAL
Product Description
Non Insulated Female Disconnect
Specifications
Specifications
Terminal Type |
Disconnect - Female |
Wire Size |
16-14 AWG |
Package Quantity |
10 |
RoHS Compliant |
Yes |
-
D25K7K0
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 7K OHM, 25 WATT, ADJ.
Specifications
Specifications
Adjustable |
Yes |
Non-Inductive |
No |
Wattage |
25 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
10 % |
Max AC Voltage |
625 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
260 |
Height |
0.56 " |
Width |
2 " |
Depth |
0.56 " |
-
12029
MARS Capacitors, Series 120 Series
Product Description
5 MFD 440V OVAL
Specifications
Specifications
Capacitance |
5 µF |
Composition |
Electrolytic |
Voltage AC |
440 VAC |
-
MFG Item Number
BCR12PM-12L
Product Description
Triac, TO-220F, 600V, 12A
Specifications
Specifications
Vdrm (Volts) |
600 V |
It (rms) Amps |
12 A |
Itsm Amps |
120 A |
I2T@50Hz (A2Sec) |
120 |
Vgt (Volts) |
1.5 V |
-
Product Description
PDP67 F 8DI ION HP
Specifications
Specifications
Number of Pins |
5 |
Number of Output Ports |
2 |
IP Rating |
IP67 |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved