- Home
- Products
- SMARTD TECHNOLOGIES INC
-
SDB-2-2-220-ASMARTD TECHNOLOGIES INC DrivesItem NumberSDB-2-2-220-AMFG Item NumberSDB-2-2-220-AProduct DescriptionVFD w/Active Front End, 30HP 35A 600V 3PSpecifications
Specifications Input Phase 3 Braking Type AC Line Regenerative AC Line Regenerative Yes Operator Controls Built In IP Rating IP20 Mounting Screw Nominal Input VAC 600 VAC Input Range Voltage (AC) 600 VAC Max Frequency 60 Hz Depth 9.88 " Width 11.85 " Height 25.59 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDB-1-2-185-ASMARTD TECHNOLOGIES INC DrivesItem NumberSDB-1-2-185-AMFG Item NumberSDB-1-2-185-AProduct DescriptionVFD w/Active Front End 25HP 35A 480V 3PSpecifications
Specifications Input Phase 3 Braking Type AC Line Regenerative AC Line Regenerative Yes Operator Controls Built In IP Rating IP20 Mounting Screw Nominal Input VAC 480 VAC Input Range Voltage (AC) 400-480 VAC Max Frequency 60 Hz Depth 9.88 " Width 11.85 " Height 25.59 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Select Filters
Category
Manufacturer
Input Range Voltage (AC)
Nominal Input VAC