Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 189

Set Ascending Direction
  1. GTN-667P
    GTN-667P
    Gardner Bender Tape, Electrical Tape Series
    Item Number
    GTN-667P
    MFG Item Number
    GTN-667P
    Series
    Electrical Tape
    Product Description
    Electrical Tape, 3/4in. x 66ft. x 7 mil,
    Specifications
    Specifications
    Type Electrical Tape
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 176 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 35-3/4X66FT-GN
    Item Number
    35-3/4X66FT-GN
    MFG Item Number
    3M-10851
    Product Description
    Scotch Vinyl Color Coding
    Specifications
    Specifications
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 221 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 35-3/4X66FT-YL
    Item Number
    35-3/4X66FT-YL
    MFG Item Number
    3M-10844
    Product Description
    Scotch Vinyl Color Coding
    Specifications
    Specifications
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 221 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 35-3/4X66FT-WH
    Item Number
    35-3/4X66FT-WH
    MFG Item Number
    3M-10828
    Product Description
    Scotch Vinyl Color Coding
    Specifications
    Specifications
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 221 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 35-3/4X66FT-VL
    Item Number
    35-3/4X66FT-VL
    MFG Item Number
    3M-11271
    Product Description
    Scotch Vinyl Color Coding
    Specifications
    Specifications
    Type Electrical Tape
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 221 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 35-3/4X66FT-RD
    Item Number
    35-3/4X66FT-RD
    MFG Item Number
    3M-10810
    Product Description
    Scotch Vinyl Color Coding
    Specifications
    Specifications
    Type Electrical Tape
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 221 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 35-3/4X66FT-BR
    Item Number
    35-3/4X66FT-BR
    MFG Item Number
    3M-10885
    Product Description
    Scotch Vinyl Color Coding
    Specifications
    Specifications
    Type Electrical Tape
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 221 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 35-3/4X66FT-BL
    Item Number
    35-3/4X66FT-BL
    MFG Item Number
    3M-10836
    Product Description
    Scotch Vinyl Color Coding
    Specifications
    Specifications
    Type Electrical Tape
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 221 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 86020
    86020
    King Innovation Tape
    Item Number
    86020
    MFG Item Number
    86020
    Product Description
    Teflon Thread Tape, 1/2in.x520in.,
    Specifications
    Specifications
    Type Teflon Tape
    Roll Length 43 '
    Number of Rolls 1
    Max Temperature 500 °F
    Width 0.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 900830
    900830
    Sealwrap Systems Tape
    Item Number
    900830
    MFG Item Number
    900830
    Product Description
    Tape, Self Fusing Rubber, 1in.x.030in.x
    Specifications
    Specifications
    Type Self-Fusing Rubber Tape
    Roll Length 10 '
    Number of Rolls 1
    Max Temperature 250 °F
    Width 1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved