The store will not work correctly when cookies are disabled.
-
SNAP-AIMA-8
Opto 22 Programmable Logic Controllers, SNAP Series
MFG Item Number
SNAP-AIMA-8
Product Description
SNAP 8-Ch -20mA to +20mA Analog
Specifications
Specifications
Number of IO Ports |
8 |
Number of Inputs |
8 |
Input Type |
Analog |
Input |
-20-20 mA |
Mounting Type |
I/O Rack |
Operating Temperature |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FC6A-T08K1
Product Description
8pt Sink Exp Module Screw
Specifications
Specifications
Number of IO Ports |
8 |
Output Type |
Transistor |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FC6A-L03CN1
Product Description
2in 1out Universal Analog Mod
Specifications
Specifications
Number of IO Ports |
3 |
Number of Inputs |
2 |
Number of Outputs |
1 |
Output Type |
Transistor |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EASY-E4-UC-16RE1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-UC-16RE1
MFG Item Number
EASY-E4-UC-16RE1
Product Description
Digital Input/Output 12/24 VDC, 24
Specifications
Specifications
Number of IO Ports |
16 |
Number of Inputs |
8 |
Input Type |
Digital |
Number of Outputs |
8 |
Output Type |
Relay |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EASY-E4-DC-6AE1
Cutler Hammer, Div of Eaton Co Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-DC-6AE1
MFG Item Number
EASY-E4-DC-6AE1
Product Description
Analog I/O, 0-10V, 0/4-20mA, 12 Bit,
Specifications
Specifications
Number of IO Ports |
6 |
Number of Inputs |
4 |
Input Type |
Analog |
Number of Outputs |
2 |
Output Type |
Analog |
Input |
24 VDC |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FC6A-SIF52
Product Description
Combo RS232C/RS485 Module
Specifications
Specifications
Number of IO Ports |
2 |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1TNE968902R2102
MFG Item Number
1TNE968902R2102
Product Description
DI562, AC500-eCo I/O Module, 16DI,
Specifications
Specifications
Number of IO Ports |
16 |
Number of Inputs |
16 |
Input Type |
Digital |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EASY-E4-DC-4PE1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-DC-4PE1
MFG Item Number
EASY-E4-DC-4PE1
Product Description
Temperature Input, 2- And 3-wire,
Specifications
Specifications
Number of IO Ports |
4 |
Number of Inputs |
4 |
Input Type |
Analog |
Input |
24 VDC |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-131 °F |
-
EASY-E4-AC-16RE1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-AC-16RE1
MFG Item Number
EASY-E4-AC-16RE1
Product Description
Digital input/output 100/110/230/240
Specifications
Specifications
Number of IO Ports |
16 |
Number of Inputs |
8 |
Input Type |
Digital |
Number of Outputs |
8 |
Output Type |
Relay |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FC6A-L06A1
Product Description
4in 2out Voltage Current Mod
Specifications
Specifications
Number of IO Ports |
6 |
Number of Inputs |
4 |
Number of Outputs |
2 |
Output Type |
Transistor |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved