Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 10841

Set Ascending Direction
  1. 0036917
    0036917
    Lapp USA Wire & Cable, OLFLEX SERVO FD Series
    Item Number
    0036917
    MFG Item Number
    0036917
    Series
    OLFLEX SERVO FD
    Product Description
    OLFLEX SERVO FD 798CP 10x0, 14+2x0, 5
    Specifications
    Specifications
    Number of Conductors 10
    Number of Pairs 1
    Voltage Rating 30 V
    Temperature Rating -40-176 °F
    Shielding Shielded
    Insulation Material Polypropylene
    Outer Diameter 0.303 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  2. S2129
    S2129
    Lapp USA Cable Entries, SL Series
    Item Number
    S2129
    MFG Item Number
    S2129
    Series
    SL
    Product Description
    SL 29 SKINTOP BK W/ NUT
    Specifications
    Specifications
    Hub Size PG29
    Number of Cables 1
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 6
    Split Frame No
    Minimum Cable Diameter (in) 0.551 "
    Maximum Cable Diameter (in) 0.984 "
    Minimum Cable Diameter (mm) 14 mm
    Maximum Cable Diameter (mm) 24.99 mm
    Cable Diameter (in) 0.55-0.98 "
    Cable Diameter (mm) 14-24.99 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Non-Metallic
    IP Rating IP68
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 53112030
    53112030
    Lapp USA Cable Entries, MS Series
    Item Number
    53112030
    MFG Item Number
    53112030
    Series
    MS
    Product Description
    SKINTOP MS-M 25x1, 5
    Specifications
    Specifications
    Hub Size M25
    Number of Cables 1
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 6
    Split Frame No
    Minimum Cable Diameter (in) 0.354 "
    Maximum Cable Diameter (in) 0.669 "
    Minimum Cable Diameter (mm) 8.99 mm
    Maximum Cable Diameter (mm) 16.99 mm
    Cable Diameter (in) 0.35-0.67 "
    Cable Diameter (mm) 8.99-16.99 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    IP Rating IP68
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 10102900
    10102900
    Lapp USA Plugs & Receptacles, EPIC HB Series
    Item Number
    10102900
    MFG Item Number
    10102900
    Series
    EPIC HB
    Product Description
    EPIC H-B 24 AG-LB
    Specifications
    Specifications
    Temperature -40-125 °C
    Composition Metallic
    Number of Levers 1
    Housing Type Panel Mount
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 53112010
    53112010
    Lapp USA Cable Entries, MS Series
    Item Number
    53112010
    MFG Item Number
    53112010
    Series
    MS
    Product Description
    SKINTOP MS-M 16x1, 5
    Specifications
    Specifications
    Hub Size M16
    Number of Cables 1
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 6
    Split Frame No
    Minimum Cable Diameter (in) 0.177 "
    Maximum Cable Diameter (in) 0.394 "
    Minimum Cable Diameter (mm) 4.5 mm
    Maximum Cable Diameter (mm) 10.01 mm
    Cable Diameter (in) 0.18-0.39 "
    Cable Diameter (mm) 4.5-10.01 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    IP Rating IP68
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 100809NP
    100809NP
    Lapp USA Plugs & Receptacles, EPIC HB Series
    Item Number
    100809NP
    MFG Item Number
    100809NP
    Series
    EPIC HB
    Product Description
    HBE 16 TE HOOD W/ SNG LVR BLT 3/4"
    Specifications
    Specifications
    Temperature -40-125 °C
    Composition Metallic
    Number of Levers 1
    Housing Type Hood/Top Entry
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 10196000
    10196000
    Lapp USA Plugs & Receptacles, EPIC HBE Series
    Item Number
    10196000
    MFG Item Number
    10196000
    Series
    EPIC HBE
    Product Description
    EPIC H-BE 24 SS DR
    Specifications
    Specifications
    Connector Gender Male
    Voltage 500 V
    Temperature -40-125 °C
    Contact Material Copper Alloy
    Wire Size 20-14 AWG
    Composition Non-Metallic
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. S2112
    S2112
    Lapp USA Cable Entries, SLN Series
    Item Number
    S2112
    MFG Item Number
    S2112
    Series
    SLN
    Product Description
    SLN 1/2" SKINTOP BK 53016230
    Specifications
    Specifications
    Hub Size 1/2 NPT
    Number of Cables 1
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 6
    Split Frame No
    Minimum Cable Diameter (in) 0.197 "
    Maximum Cable Diameter (in) 0.472 "
    Minimum Cable Diameter (mm) 5 mm
    Maximum Cable Diameter (mm) 11.99 mm
    Cable Diameter (in) 0.2-0.47 "
    Cable Diameter (mm) 5-11.99 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Non-Metallic
    IP Rating IP68
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 10432000
    10432000
    Lapp USA Plugs & Receptacles, EPIC HA Series
    Item Number
    10432000
    MFG Item Number
    10432000
    Series
    EPIC HA
    Product Description
    EPIC H-A 4 BS
    Specifications
    Specifications
    Connector Gender Female
    Voltage 400 V
    Temperature -40-125 °C
    Contact Material Copper Alloy
    Wire Size 20-14 AWG
    Composition Non-Metallic
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 53112000
    53112000
    Lapp USA Cable Entries, MS Series
    Item Number
    53112000
    MFG Item Number
    53112000
    Series
    MS
    Product Description
    SKINTOP MS-M 12x1, 5
    Specifications
    Specifications
    Hub Size M12
    Number of Cables 1
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 6
    Split Frame No
    Minimum Cable Diameter (in) 0.118 "
    Maximum Cable Diameter (in) 0.275 "
    Minimum Cable Diameter (mm) 3 mm
    Maximum Cable Diameter (mm) 6.99 mm
    Cable Diameter (in) 0.12-0.28 "
    Cable Diameter (mm) 3-6.99 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    IP Rating IP68
    Hazardous Rated No