The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P2MB3PC100
Lovato Circuit Breakers, Miniature Series
MFG Item Number
P2MB3PC100
Product Description
Miniature Circuit Breaker 3P C 100A
Specifications
Specifications
Poles
3
Current Rating
100 A
Protection
Supplemental
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
EP61ULD10
Product Description
Circuit Breaker, 1-P, 10A/277VAC, D,
MFG Item Number
ST202M-K16
Product Description
Circuit Breaker, 2-P, 16A/480V, K,
Specifications
Specifications
Poles
2
Current Rating
16 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
E92/32
ABB Fuseblocks & Holders, E 90 Series
Product Description
Fuseholder, 2-P, 32A/690V, 10x38mm,
Specifications
Specifications
Microswitch
No
Max Current
32 A
Voltage
400 V
Poles
2
Connection Type
Screw Terminal
Mounting Type
DIN Rail Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
Yes
Touch Safe
Yes
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
FJTS3K
Cutler Hammer, Div of Eaton Circuit Breakers
Product Description
Terminal Shield
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
KTK-R-2-1/2
Product Description
Fuse, 2.500A(2-1/2A), 600V
Specifications
Specifications
Current Rating
2.5 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
QOU110
Square D Circuit Breakers, QO Series
Product Description
Thermal Magnetic Circuit Breaker,
Specifications
Specifications
Poles
1
Current Rating
10 A
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Terminal Type
Box Terminal
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FR10GR69V30
Product Description
Fuse, 30A, 690VAC, gR, 10x38mm,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
XT1NU3015AFF000XXX
MFG Item Number
XT1NU3015AFF000XXX
Product Description
Circuit Breaker, 3-P, 15A/480V,
Specifications
Specifications
Poles
3
Current Rating
15 A
Max Voltage
600 VAC
Protection
Branch Circuit
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
100% Rated
No
kAIC @ 480 VAC
25
kAIC @ 600 VAC
18
Terminal Type
Bolt-On
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
KXT1CU-3PC
Product Description
Terminal Lug Kit, 3pcs/PK,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved