The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LD411660
Powerex Power Modules, LD Series
Product Description
Power Module 600A 1600V Dual-Diode
Specifications
Specifications
Circuit
Diode Doubler
It (rms)
950 A
It (avg)
600 A
Vrrm
1,600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
112 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
TG35F60
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Product Description
TRIAC, TO-238AB, 600V, 35A
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
3 mA
Irrm Peak (mA)
3 mA
It (rms) Amps
35 A
Itsm Amps
340 A
I2T@60Hz (A2Sec)
485
Vtm (Volts)
1.38 V
dv/dt (V/microseconds)
100 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
2.5 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BCR12PM-12L
Product Description
Triac, TO-220F, 600V, 12A
Specifications
Specifications
Vdrm (Volts)
600 V
It (rms) Amps
12 A
Itsm Amps
120 A
I2T@50Hz (A2Sec)
120
Vgt (Volts)
1.5 V
MFG Item Number
FF300R17KE3
Specifications
Specifications
Type
Dual
Vces
1,700 VDC
Ic
300 A
vges+/-
20 V
Ices Max
3 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.4 V
Vce(sat) Max
2.45 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
MFG Item Number
T9G0201003DE
Product Description
SCR, TO-200AD, 2000V, 1000A
Specifications
Specifications
Vdrm (Volts)
2,000 V
Vrrm (Volts)
2,000 V
Idrm Peak (mA)
0.075 mA
Irrm Peak (mA)
0.075 mA
It (rms) Amps
1,590 A
It (avg) Amps
1,000 A
Itsm Amps
17,000 A
I2T@60Hz (A2Sec)
1,203,000
Vtm (Volts)
1.75 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
600
tq (microseconds)
250 µs
Igt (mA)
200 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 115A 1600V SCR-DIODE
Specifications
Specifications
Circuit
SCR-Diode w/ aux Cathode
It (avg)
106 A
Vrrm
1,600 V
Tq
100 µs
Igt
150 mA
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
DF200AA160
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
MFG Item Number
DF200AA160
Product Description
BRIDGE RECTIFIER 200A 1600V 3-PH
Specifications
Specifications
It (avg)
200
Vrrm
1,600 V
Termination
Screw Terminals
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT250N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 250A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
410 A
It (avg)
250 A
Vrrm
1,600 V
Tq
250 µs
Igt
200 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
TG35E60
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Product Description
TRIAC, TO-238AB, 600V, 35A
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
5 mA
Irrm Peak (mA)
5 mA
It (rms) Amps
35 A
Itsm Amps
330 A
I2T@60Hz (A2Sec)
450
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
20 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FS300R12KE3
Product Description
IGBT 300A 1200V SIX-PACK
Specifications
Specifications
Type
Six-Pack
Vces
1,200 VDC
Ic
300 A
vges+/-
20 V
Ices Max
5 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
2.15 V
Width (mm)
162 mm
Depth (mm)
150 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Semiconductors Semiconductor devices are discrete, powerful electronic components that use the properties of semiconductors to provide utility.
Power modules contain power semiconductor devices like IGBTs and MOSFETs, and help provide fast switching and significant signal amplification.
Diodes and their variations perform several different functions. Light-emitting diodes (LEDs) are highly efficient semiconductor light sources that offer very high brightness, multiple wavelengths and colors, and high switching rates. Bridge rectifiers arrange several diodes in a bridge circuit and convert alternating current into direct current.
The most common semiconductor device is the transistor, which are used to amplify or switch signals and power. Transistors are fundamental in modern electronics, and deliver unparalleled power, speed, logic and efficiency to electronic components in every application.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved