The store will not work correctly when cookies are disabled.
-
Item Number
F204AC-63/0.3
MFG Item Number
F204AC-63/0.3
Product Description
GFCI, RCD F200 4P 63A 300MA
Specifications
Specifications
Poles |
4 |
Current Rating |
63 A |
Type |
RCCB |
Mounting |
DIN Rail |
Residual Current |
300 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F202A-25/0.03110V
MFG Item Number
F202A-25/0.03 110V
Product Description
F202A-25/0.03 110V RCD
Specifications
Specifications
Poles |
2 |
Current Rating |
25 A |
Max Voltage |
277 VAC |
Type |
RCCB |
Mounting |
DIN Rail |
Terminal Type |
Screw |
Residual Current |
30 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F202AC-16/0.01
MFG Item Number
F202AC-16/0.01
Product Description
CIRCUIT BREAKER, 2-P, 16A/480V, RCD
Specifications
Specifications
Poles |
2 |
Current Rating |
16 A |
Max Voltage |
240 VAC |
Type |
RCCB |
Mounting |
DIN Rail |
UL Standard |
1053 |
Residual Current |
10 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F202AC-25/0.1
MFG Item Number
F202AC-25/0.1
Product Description
GFCI, 2-P 25A 480Y/277
Specifications
Specifications
Poles |
2 |
Current Rating |
25 A |
Max Voltage |
277 VAC |
Type |
RCCB |
Mounting |
DIN Rail |
Terminal Type |
Screw |
Residual Current |
100 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
QBHGFT1020
Cutler Hammer, Div of Eaton Circuit Breakers, QB Series
MFG Item Number
QBHGFT1020
Product Description
5MA GF BREAKER 20A /1 POLE 120/240V,
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
240 VAC |
Type |
QBHGF |
Mounting |
Bolt On |
UL Standard |
489 |
kAIC @ 240 VAC |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FS401M-B6/0.03
MFG Item Number
FS401M-B6/0.03
Product Description
RCBO FS401 2P B 6A 30MA
Specifications
Specifications
Poles |
2 |
Current Rating |
6 A |
Type |
RCBO |
Mounting |
DIN Rail |
Residual Current |
30 mA |
-
MFG Item Number
F204A-25/0.3
Product Description
Circuit Breaker, Ground Fault, 4P
Specifications
Specifications
Poles |
4 |
Current Rating |
25 A |
Max Voltage |
480 VAC |
Type |
RCCB |
Mounting |
DIN Rail |
UL Standard |
1053 |
Residual Current |
30 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2CSB802001R1630
Product Description
Circuit Breaker
Specifications
Specifications
Poles |
2 |
Current Rating |
63 A |
Max Voltage |
400 VAC |
Mounting |
DIN Rail |
IEC Standard |
60947 |
Terminal Type |
Screw |
Residual Current |
30 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2CSB802001R3630
Product Description
Circuit Breaker
Specifications
Specifications
Poles |
2 |
Current Rating |
63 A |
Max Voltage |
400 VAC |
Mounting |
DIN Rail |
IEC Standard |
60947 |
Terminal Type |
Screw |
Residual Current |
300 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2CSB802101R1630
Product Description
Circuit Breaker
Specifications
Specifications
Poles |
2 |
Current Rating |
63 A |
Max Voltage |
400 VAC |
Mounting |
DIN Rail |
IEC Standard |
60947 |
Terminal Type |
Screw |
Residual Current |
30 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved