Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 182

Set Ascending Direction
  1. 02541.1-11
    02541.1-11
    Stego Lighting, LED 025 Series
    Item Number
    02541.1-11
    MFG Item Number
    02541.1-11
    Series
    LED 025
    Product Description
    LED 025 *DC* ECOLINE Light, PIR motion s
    Specifications
    Specifications
    Operating Voltage 24-48 VDC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 02540.0-01
    02540.0-01
    Stego Lighting, LED 025 Series
    Item Number
    02540.0-01
    MFG Item Number
    02540.0-01
    Series
    LED 025
    Product Description
    LED light, on/off switch, 5W, 100-240 VA
    Specifications
    Specifications
    Operating Voltage 100-240 VAC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type On/Off Switch
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 02542.3-11
    02542.3-11
    Stego Lighting, LED 025 Series
    Item Number
    02542.3-11
    MFG Item Number
    02542.3-11
    Series
    LED 025
    Product Description
    LED 025 ECOLINE Light, no switch (extern
    Specifications
    Specifications
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type None
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 02540.3-11
    02540.3-11
    Stego Lighting, LED 025 Series
    Item Number
    02540.3-11
    MFG Item Number
    02540.3-11
    Series
    LED 025
    Product Description
    LED 025 ECOLINE Light, on/off switch, 5W
    Specifications
    Specifications
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type On/Off Switch
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 114047000-00801394
    114047000-00801394
    Waldmann Lighting, LINURA.edge Series
    Item Number
    114047000-00801394
    MFG Item Number
    114047000-00801394
    Series
    LINURA.edge
    Product Description
    LINURA.edge, 22-26V DC, 24W, 5000K
    Specifications
    Specifications
    Operating Voltage 22-26 VDC
    Nominal Voltage 24 VDC
    Power Consumption 24 W
    Switch Type None
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 2,520 Lm
    Housing Material Aluminum
    IP Rating IP54
    Increase
    Decrease
    Availability
  6. 02541.3-11
    02541.3-11
    Stego Lighting, LED 025 Series
    Item Number
    02541.3-11
    MFG Item Number
    02541.3-11
    Series
    LED 025
    Product Description
    LED 025 ECOLINE Light, motion sensor, 5W
    Specifications
    Specifications
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 02524.1-04
    02524.1-04
    Stego Lighting, SL 025 SLIMLINE Series
    Item Number
    02524.1-04
    MFG Item Number
    02524.1-04
    Series
    SL 025 SLIMLINE
    Product Description
    Enclosure Light, 120VAC, Motion
    Specifications
    Specifications
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Power Consumption 11 W
    Switch Type Motion Sensor
    Integrated Receptacle Yes
    Lamp Type Compact Fluorescent
    Luminosity 900 Lm
    Housing Material Plastic
    Operating Temp Range (F) -4-122 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Increase
    Decrease
    Availability
  8. 02541.0-01
    02541.0-01
    Stego Lighting, LED 025 Series
    Item Number
    02541.0-01
    MFG Item Number
    02541.0-01
    Series
    LED 025
    Product Description
    LED light, motion sensor, 5W, 100-240 VA
    Specifications
    Specifications
    Operating Voltage 100-240 VAC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 02540.1-00
    02540.1-00
    Stego Lighting, LED 025 Series
    Item Number
    02540.1-00
    MFG Item Number
    02540.1-00
    Series
    LED 025
    Product Description
    LED light, on/off switch, 5W, 24-48 VDC,
    Specifications
    Specifications
    Operating Voltage 21-48 VDC
    Power Consumption 5 W
    Mounting Type Magnet
    Switch Type On/Off Switch
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 02541.1-01
    02541.1-01
    Stego Lighting, LED 025 Series
    Item Number
    02541.1-01
    MFG Item Number
    02541.1-01
    Series
    LED 025
    Product Description
    LED light, motion sensor, 5W, 24-48 VDC,
    Specifications
    Specifications
    Operating Voltage 21-48 VDC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved