-
753-530Wago I/O Modules, 753 SeriesItem Number753-530MFG Item Number51199693Series753Product Description8-channel digital output; 24 VDC;Specifications
Specifications Number of Circuits 8 Color Gray Input Voltage 24 VDC Output Voltage 24 VDC Max Output Current 0.5 A Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
753-434Wago I/O Modules, 753 SeriesItem Number753-434MFG Item Number51227361Series753Product Description8-channel digital input; 5/12 VDC;Specifications
Specifications Number of Circuits 8 Color Gray Input Voltage 4-32 VDC Output Voltage 5 VDC Max Output Current 4 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-354Wago I/O ModulesItem Number750-354MFG Item Number7500354Product DescriptionFC EtherCATSpecifications
Specifications Fieldbus Protocol EtherCAT Device Type Fieldbus Coupler Ambient Temperature -40-185 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-600Wago I/O ModulesItem Number750-600MFG Item Number51160154Product DescriptionEnd Module; light graySpecifications
Specifications Device Type End Module Ambient Temperature -40-185 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-343Wago I/O ModulesItem Number750-343MFG Item Number51182723Product DescriptionFieldbus Coupler PROFIBUS DP; 12Specifications
Specifications Fieldbus Protocol PROFIBUS Connection Type Spring Clamp Device Type Fieldbus Coupler Ambient Temperature -40-185 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-564Wago I/O ModulesItem Number750-564MFG Item Number750-564Product Description4-channel analog output; Voltage/Specifications
Specifications Connection Type Spring Clamp Device Type I/O Module Ambient Temperature -40-185 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-342Wago I/O ModulesItem Number750-342MFG Item Number51189347Product DescriptionFC ETHERNETSpecifications
Specifications Connection Type Spring Clamp Device Type Fieldbus Coupler Ambient Temperature -40-185 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-430Wago I/O Modules, 750 SeriesItem Number750-430MFG Item Number60404070Series750Product Description8-channel digital input; 24 VDC; 3Specifications
Specifications Number of Circuits 8 Color Gray Input Voltage 4-32 VDC Input Current 2.8 mA Output Voltage 5 VDC Max Output Current 17 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-458Wago I/O Modules, 750 SeriesItem Number750-458MFG Item Number60273647Series750Product Description8-channel analog input; ThermocoupleSpecifications
Specifications Number of Circuits 8 Color Gray Output Voltage 5 VDC Max Output Current 100 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
84130104Crydom I/O ModulesItem Number84130104MFG Item Number84130104Product DescriptionGMS 17.55mm Output Module, 60VDC/3AAvailabilityOrder by 5:00 PM ET and your package will ship the same day.