Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 907

Set Ascending Direction
  1. EHBPL1500R-PDU1U
    EHBPL1500R-PDU1U
    Cutler Hammer, Div of Eaton Power Strips, ePDU Series
    Item Number
    EHBPL1500R-PDU1U
    MFG Item Number
    58115
    Series
    ePDU
    Product Description
    Powerware EDPU
    Specifications
    Specifications
    Type Power Strip
    Output Watts 1,440 W
    Number of Outlets 6
    Cord Length 8 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 6NX-6
    6NX-6
    Tripp-Lite Power Strips, Industrial/Commercial Series
    Item Number
    6NX-6
    MFG Item Number
    6NX-6
    Series
    Industrial/Commercial
    Product Description
    Industrial Power Strip, 6 Outlets,
    Specifications
    Specifications
    Nominal Input Voltage 120 VAC
    Type Power Strip
    Circuit Breaker 15 A
    Number of Outlets 6
    Telephone Protection No
    Cable Protection No
    Network Protection No
    EMI/RFI Filtering No
    Intended Application Industrial/Commercial
    Cord Length 6 '
    Power Switch Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. UL800CB-15
    UL800CB-15
    Tripp-Lite Power Strips, Industrial/Commercial Series
    Item Number
    UL800CB-15
    MFG Item Number
    UL800CB-15
    Series
    Industrial/Commercial
    Product Description
    Relocateable Power Taps, 10 outlets,
    Specifications
    Specifications
    Nominal Input Voltage 120 VAC
    Type Power Strip
    Circuit Breaker 15 A
    Number of Outlets 10
    Telephone Protection No
    Cable Protection No
    Network Protection No
    EMI/RFI Filtering No
    Intended Application Industrial/Commercial
    Cord Length 15 '
    Power Switch Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 1176V
    1176V
    Cooper Power Strips, Surge Protection Strip Series
    Item Number
    1176V
    MFG Item Number
    1176V
    Series
    Surge Protection Strip
    Product Description
    Pwer Surge Strip W/Cb 7Out 4ft.
    Specifications
    Specifications
    Nominal Input Voltage 120 VAC
    Frequency 60 Hz
    Output Watts 1,875 W
    Circuit Breaker 15 A
    Number of Outlets 7
    Telephone Protection No
    Cable Protection No
    Network Protection No
    EMI/RFI Filtering No
    Intended Application Home/Office
    Cord Length 4 '
    Power Switch Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. DG115-SI
    DG115-SI
    Tripp-Lite Power Strips, Industrial/Commercial Series
    Item Number
    DG115-SI
    MFG Item Number
    DG115-SI
    Series
    Industrial/Commercial
    Product Description
    Relocateable Power Taps, 6 outlets,
    Specifications
    Specifications
    Nominal Input Voltage 120 VAC
    Type Surge Protector
    Output Watts 1,800 W
    Circuit Breaker 15 A
    Number of Outlets 6
    Suppression Rating 2,100 J
    Telephone Protection No
    Cable Protection No
    Network Protection No
    EMI/RFI Filtering Yes
    Intended Application Industrial/Factory
    Cord Length 6 '
    Power Switch Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. EURO-4
    EURO-4
    Tripp-Lite Power Strips, Premium Series
    Item Number
    EURO-4
    MFG Item Number
    EURO-4
    Series
    Premium
    Product Description
    4 OUTLETS 6ft. CORD 330 JOULES Isobar
    Specifications
    Specifications
    Nominal Input Voltage 240 VAC
    Type Surge Protector
    Circuit Breaker 9 A
    Number of Outlets 4
    Suppression Rating 680 J
    Telephone Protection No
    Cable Protection No
    Network Protection No
    EMI/RFI Filtering No
    Cord Length 6.6 '
    Power Switch Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. UL17CB-15
    UL17CB-15
    Tripp-Lite Power Strips, Industrial/Commercial Series
    Item Number
    UL17CB-15
    MFG Item Number
    UL17CB-15
    Series
    Industrial/Commercial
    Product Description
    Industrial Power Strip, 9 Outlets,
    Specifications
    Specifications
    Nominal Input Voltage 120 VAC
    Type Power Strip
    Circuit Breaker 15 A
    Number of Outlets 9
    Telephone Protection No
    Cable Protection No
    Network Protection No
    EMI/RFI Filtering No
    Intended Application Industrial/Commercial
    Cord Length 15 '
    Power Switch Yes
    Increase
    Decrease
    Availability
  8. HBL6PS1050MA
    HBL6PS1050MA
    Hubbell Power Strips, PlugTrak Series
    Item Number
    HBL6PS1050MA
    MFG Item Number
    HBL6PS1050MA
    Series
    PlugTrak
    Product Description
    SPD STRP, 6 RCPT, 1050 J, TEL/FAX,
    Specifications
    Specifications
    Nominal Input Voltage 120 VAC
    Type Surge Protector
    Frequency 60 Hz
    Number of Outlets 6
    Telephone Protection No
    Cable Protection No
    Network Protection No
    EMI/RFI Filtering No
    Intended Application Indoor
    Cord Length 6 '
    Power Switch Yes
    Tamper-Resistant Yes
    Isolated Ground No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 7000-25-2
    7000-25-2
    Ericson Power Strips, 7000 Series
    Item Number
    7000-25-2
    MFG Item Number
    7000-25-2
    Series
    7000
    Product Description
    Outlet Box-Tri-Tap 7000 Box W/25ft.
    Specifications
    Specifications
    Nominal Input Voltage 120 VAC
    Type Power Strip
    Circuit Breaker 15 A
    Number of Outlets 3
    Telephone Protection No
    Network Protection No
    Intended Application Industrial/Commercial
    Cord Length 2.08 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1136V
    1136V
    Cooper Power Strips, Circuit Breaker Strip Series
    Item Number
    1136V
    MFG Item Number
    1136V
    Series
    Circuit Breaker Strip
    Product Description
    Power Strip W/Cb 6 Outlet 3ft. 14/3
    Specifications
    Specifications
    Nominal Input Voltage 120 VAC
    Type Power Strip
    Frequency 60 Hz
    Output Watts 1,875 W
    Circuit Breaker 15 A
    Number of Outlets 6
    Telephone Protection No
    Cable Protection No
    Network Protection No
    EMI/RFI Filtering No
    Intended Application Home/Office
    Cord Length 3 '
    Power Switch Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved