Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 45498

Set Ascending Direction
  1. R4N-2014-23-5120-WTL
    Item Number
    R4N-2014-23-5120-WTL
    MFG Item Number
    R4N-2014-23-5120-WTL
    Product Description
    Industrial relay, 4PDT
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination Socket
    Enclosure Plastic
    Status Indicator No
    Diode No
    Nominal Coil Voltage 120 VAC
    Bifurcated Contact No
    Mechanical Latch No
    Hazardous Rated No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TR-6312U
    TR-6312U
    Macromatic Relays, TR-6 Series
    Item Number
    TR-6312U
    MFG Item Number
    TR-6312U
    Series
    TR-6
    Product Description
    Repeat Cycle Timer, 24-240VAC/
    Specifications
    Specifications
    Mode of Operation Repeat Cycle
    Multi-Function No
    Contacts DPDT
    Mounting Type Plug-In
    Status Indicator None
    Adjustment Operator Knob
    Max Time 100 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10
    Voltage (AC) 24-240 VAC
    Voltage (DC) 12-125 VDC
    Contact Rating (A) 10 A
    Termination 8 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 88886106
    88886106
    Crouzet Relays, TMR48 Series
    Item Number
    88886106
    MFG Item Number
    88886106
    Series
    TMR48
    Product Description
    On Delay Timer, 24-240VAC/12-240VDC
    Specifications
    Specifications
    Mode of Operation On Delay
    Multi-Function No
    Contacts DPDT
    Mounting Type Panel
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 300 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30
    Voltage (AC) 24-240 VAC
    Voltage (DC) 12-240 VDC
    Contact Rating (A) 5 A
    Termination 8 Pin
    IP Rating IP50
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SH2B-05
    SH2B-05
    IDEC Relays, RH Series
    Item Number
    SH2B-05
    MFG Item Number
    SH2B-05
    Series
    RH
    Product Description
    Socket, DIN/Surface Mount, 8 Blade,
    Specifications
    Specifications
    Number of Connections 8
    Max Voltage 300 V
    Max Current 10 A
    Mounting Style DIN Rail
    Touch Safe No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RH3B-UL-AC24
    RH3B-UL-AC24
    IDEC Relays, RH Series
    Item Number
    RH3B-UL-AC24
    MFG Item Number
    RH3B-ULAC24V
    Series
    RH
    Product Description
    RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
    Specifications
    Specifications
    Published Coil Voltage 24 VAC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Nominal Coil Voltage 24 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SH3B-05
    SH3B-05
    IDEC Relays, RH Series
    Item Number
    SH3B-05
    MFG Item Number
    SH3B-05
    Series
    RH
    Product Description
    Socket, DIN/Surface Mount, 11-Blade,
    Specifications
    Specifications
    Number of Connections 11
    Max Voltage 300 V
    Max Current 10 A
    Mounting Style DIN Rail
    Touch Safe No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SR2P-06
    SR2P-06
    IDEC Relays, RR Series
    Item Number
    SR2P-06
    MFG Item Number
    SR2P-06
    Series
    RR
    Product Description
    Socket, 8-Pin Octal, Surface/DIN
    Specifications
    Specifications
    Number of Connections 8
    Max Voltage 300 V
    Max Current 10 A
    Touch Safe No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SR3P-06
    SR3P-06
    IDEC Relays, RR Series
    Item Number
    SR3P-06
    MFG Item Number
    SR3P-06
    Series
    RR
    Product Description
    Relay Socket, 11-Pin, Surf/DIN Mnt,
    Specifications
    Specifications
    Number of Connections 11
    Max Voltage 300 V
    Max Current 10 A
    Touch Safe No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 1SVR405651R3000
    1SVR405651R3000
    ABB Relays, CR-M Series
    Item Number
    1SVR405651R3000
    MFG Item Number
    1SVR405651R3000
    Series
    CR-M
    Product Description
    Relay Socket, 2/4PDT, Screw, Finger-
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RU4S-A24
    RU4S-A24
    IDEC Relays, RU Series
    Item Number
    RU4S-A24
    MFG Item Number
    RU4S-A24
    Series
    RU
    Product Description
    Relay, 4PDT, 6A, 24VAC Coil,
    Specifications
    Specifications
    Published Coil Voltage 24 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Gold Silver Alloy on Silver
    Rating @ 24/28/30 VDC 6 A
    Rating @ 120 VAC 6 A
    Rating @ 220/240/277 VAC 6 A
    Nominal Coil Voltage 24 VAC
    Max Current 6 A
    Bifurcated Contact No
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Relays

Relays are switches that open and close circuits electromechanically or electronically. They control one electrical circuit by opening and closing contacts in another circuit.

Relays are generally used to switch smaller currents in a control circuit and do not usually control power consuming devices directly. Nonetheless, relays can control larger voltages and amperes by having an amplifying effect: a small voltage applied to a relay can result in a large voltage being switched by the contacts.

There a several types of relays that can perform a wide variety of functions in industrial applications: from preventing equipment damage to providing switching capabilities for heavy duty equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved