The store will not work correctly when cookies are disabled.
-
KA6U
Burndy Terminals, KA Series
Product Description
Box Lug, Al, 14AWG-6AWG, Stranded,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
6 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA-0
Ilsco Terminals, TA Series
Product Description
Mechanical Lug, (1)1/0-14 or (2)
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA26U
Burndy Terminals, KA Series
Product Description
BOX LUG, AL, 6AWG - 2/0 STRANDED
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L250H
Blackburn, a T & B Brand Terminals, L Series
Product Description
Mechanical Lug, 13/32in. Hole,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
250 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2A26U
Burndy Terminals, KA-U Series
Product Description
BOX LUG, AL, (2) 14AWG - 1/0 STRANDE
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AU-2/0
Ilsco Terminals, AU Series
Product Description
Mechanical Lug, Accepts(2)2/0-14AWG,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
2 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA-6-S
Ilsco Terminals, TA Series
Product Description
Mechanical Lug, 4-14AWG, (1)1/4in.
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
4 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L70
Blackburn, a T & B Brand Terminals, L Series
Product Description
Mechanical Lug, 9/32in. Stud, 4-14AWG
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
4 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ADR21-21
Blackburn, a T & B Brand Terminals, ADR Series
Product Description
ALUMINUM DUAL RATED LUG - TYPE
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA25
Burndy Terminals, KA Series
Product Description
BOX LUG, CU, 4AWG-1/0 STRANDED
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved