The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
02541.1-11
Product Description
LED 025 *DC* ECOLINE Light, PIR motion s
Specifications
Specifications
Operating Voltage
24-48 VDC
Power Consumption
5 W
Mounting Type
Screw
Switch Type
Motion Sensor
Integrated Receptacle
No
Lamp Type
LED
Luminosity
400 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-140 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
B161408CH
Product Description
Enclosure, 16in.Hx14in.Wx8in.D, N12,
Specifications
Specifications
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Clamps
Options Included
Gasketed Cover
Panel Included
No
Nominal Height
16 "
Nominal Width
14 "
Nominal Depth
8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
P1614
Wiegmann Enclosures, P Series
Product Description
Inner Panel, Steel, White
Specifications
Specifications
Composition
Metallic
Perforated
No
Kit with Hardware
No
Nominal Height
16 "
Nominal Width
14 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
AM1868L
Allied Moulded Products Enclosures, AM Series
Product Description
Enclosure, 18.40in.Hx16.40in.Wx8.13in.D,
Specifications
Specifications
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Padlockable Latch
Panel Included
No
Nominal Height
18 "
Nominal Width
16 "
Nominal Depth
8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
06001.0-00
Stego Enclosure Heaters, CSF 060 Series
MFG Item Number
06001.0-00
Product Description
PTC Heater, AC/DC 120-240V, 50W, with fi
Specifications
Specifications
Heating Capacity
50 W
Operating Voltage
120-240 VAC
Max Inrush Current
2.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
Yes
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-4-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
18611600037
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Application
Replacement Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
G172-10HA
Product Description
Fan Guard 172mm
Specifications
Specifications
Overall Size
172 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
F963
Stahlin Enclosures, CF Series
Product Description
Enclosure, 9.87in.Hx6.63in.Wx3.19in.D, N
Specifications
Specifications
Composition
Non-Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Screws
Options Included
Gasketed Cover
Panel Included
No
Nominal Height
9 "
Nominal Width
6 "
Nominal Depth
3 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Enclosure, 11.63in.Hx9.37in.Wx5.08in.D,
Specifications
Specifications
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Padlockable Latch
Options Included
Gasketed Cover
Panel Included
No
Nominal Height
10 "
Nominal Width
8 "
Nominal Depth
4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DPE4004S3
Product Description
Breather/Drain, M20, Nylon, 15mm
Specifications
Specifications
Composition
Non-Metallic
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved