Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 179288LF
    179288LF
    Bell & Gossett Pumps, e-90 Series
    Item Number
    179288LF
    MFG Item Number
    e9014T
    Series
    e-90
    Product Description
    Pump, Model# e9014T
    Specifications
    Specifications
    Inlet Size (NPT) 2 "
    Outlet Size (NPT) 2 "
    Impeller Diameter 5.25 "
    Phase 3
    RPM 1,725 RPM
    Temperature Range -10-250 °F
    Pressure Head 175 psi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 179263LF
    179263LF
    Bell & Gossett Pumps, e-90 Series
    Item Number
    179263LF
    MFG Item Number
    e9014S
    Series
    e-90
    Product Description
    Pump, Model# e9014S
    Specifications
    Specifications
    Inlet Size (NPT) 2 "
    Outlet Size (NPT) 2 "
    Impeller Diameter 5.25 "
    Pressure Limit 175 psi
    Phase 1
    RPM 1,725 RPM
    Temperature Range -10-250 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PC3F1558IUF00/U
    PC3F1558IUF00/U
    Honeywell Pumps
    Item Number
    PC3F1558IUF00/U
    MFG Item Number
    PC3F1558IUF00/U
    Product Description
    PUMP, HYDRONIC CIRCULATING, 3 SPEED
    Specifications
    Specifications
    Pressure Limit 145 psi
    Temperature Range 32-104 °F
    Maximum Flow Rate 15 gpm
    Pressure Head 19 psi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 179306LF
    179306LF
    Bell & Gossett Pumps, e-90 Series
    Item Number
    179306LF
    MFG Item Number
    e9033T
    Series
    e-90
    Product Description
    Pump, Model# e9033T
    Specifications
    Specifications
    Inlet Size (NPT) 2 "
    Outlet Size (NPT) 2 "
    Impeller Diameter 3.38 "
    Pressure Limit 175 psi
    Phase 3
    RPM 3,450 RPM
    Temperature Range -10-250 °F