The store will not work correctly when cookies are disabled.
-
Item Number
ACH580-VCR-014A-4
MFG Item Number
ACH580-VCR-014A-4
Product Description
Drive, AC, 10HP, 480V, 14.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
14 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Max Frequency |
500 Hz |
Input Range Voltage (AC) |
380-480 VAC |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Frame Size |
VX1-2 |
NEMA Rating |
NEMA 1 |
IP Rating |
IP21 |
Height |
44.1 " |
Width |
5.39 " |
Depth |
10.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACH580-VCR-027A-4
MFG Item Number
ACH580-VCR-027A-4
Product Description
Drive, AC, 20HP, 480V, 27.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
20 hp |
Amps (Variable Torque Rating) |
27 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Max Frequency |
500 Hz |
Input Range Voltage (AC) |
380-480 VAC |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Frame Size |
VX1-3 |
NEMA Rating |
NEMA 1 |
IP Rating |
IP21 |
Height |
47.7 " |
Width |
8.44 " |
Depth |
10.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACH580-VCR-052A-4
MFG Item Number
ACH580-VCR-052A-4
Product Description
Drive, AC, 40HP, 480V, 52.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
40 hp |
Amps (Variable Torque Rating) |
52 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Max Frequency |
500 Hz |
Input Range Voltage (AC) |
380-480 VAC |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Frame Size |
VX1-4 |
NEMA Rating |
NEMA 1 |
IP Rating |
IP21 |
Height |
56.82 " |
Width |
8.44 " |
Depth |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACH580-VCR-014A-4+F267
MFG Item Number
ACH580-VCR-014A-4+F267
Product Description
Drive, AC, 10HP, 480V, 14.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
14 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Max Frequency |
500 Hz |
Input Range Voltage (AC) |
380-480 VAC |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Frame Size |
VX1-2 |
NEMA Rating |
NEMA 1 |
IP Rating |
IP21 |
Height |
44.1 " |
Width |
5.39 " |
Depth |
10.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACH580-VCR-07A6-4+F267
MFG Item Number
ACH580-VCR-07A6-4+F267
Product Description
Drive, AC, 5.0HP, 480V, 7.6A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
7.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Max Frequency |
500 Hz |
Input Range Voltage (AC) |
380-480 VAC |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Frame Size |
VX1-1 |
NEMA Rating |
NEMA 1 |
IP Rating |
IP21 |
Height |
40.18 " |
Width |
5.39 " |
Depth |
10.55 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACH580-VDR-023A-4
MFG Item Number
ACH580-VDR-023A-4
Product Description
Drive, AC, 15HP, 480V, 23.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
23 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Max Frequency |
500 Hz |
Input Range Voltage (AC) |
380-480 VAC |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Frame Size |
VX1-2 |
NEMA Rating |
NEMA 1 |
IP Rating |
IP21 |
Height |
44.1 " |
Width |
5.39 " |
Depth |
10.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACH580-BCR-014A-4
MFG Item Number
ACH580-BCR-014A-4
Product Description
Drive, AC, 10HP, 480V, 14.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
14 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Max Frequency |
500 Hz |
Input Range Voltage (AC) |
380-480 VAC |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Frame Size |
BX1-1 |
NEMA Rating |
NEMA 1 |
IP Rating |
IP21 |
Height |
33.16 " |
Width |
17.63 " |
Depth |
13.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACH550-BCR-012A-4+F267
MFG Item Number
ACH550-BCR-012A-4+F267
Product Description
HVAC Drive, 7.5 HP, 380-480 VAC, 12.0A
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Variable Torque Rating) |
12 A |
Input Range Voltage (AC) |
440-480 VAC |
Operator Controls |
Keypad Included |
Enclosure Rating |
NEMA 1 |
Mounting |
Panel |
Enclosed |
Yes |
-
Item Number
ACH550-VCR-038A-4F267K466
MFG Item Number
ACH550-VCR-038A-4+F267+K466
Product Description
HVAC Drive,
Availability
Obsolete Item No Longer Available
-
Item Number
ACH550-BCR-024A-2+E213
MFG Item Number
ACH550-BCR-024A-2+E213
Product Description
HVAC Drive,
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Variable Torque Rating) |
24.2 A |
Braking Type |
Flux Braking |
Max Frequency |
60 Hz |
Input Range Voltage (AC) |
208-240 VAC |
Operator Controls |
Keypad Included |
Frame Size |
R2 |
NEMA Rating |
NEMA 1 |
IP Rating |
IP21 |
Availability
Obsolete Item No Longer Available
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved