The store will not work correctly when cookies are disabled.
-
12155AF09D10
Cutler Hammer, Div of Eaton Photoelectric Sensors
MFG Item Number
12155AF09D10
Product Description
SENSOR W/CABLE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EO1804PPAS
Carlo Gavazzi Photoelectric Sensors, EO Series
MFG Item Number
EO1804PPAS
Product Description
PHOTO, DIFFUSE M18 400MM PNP
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
0.39-15.74 " |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.02 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Can Sense Shiny Surfaces |
No |
Switching Frequency |
120 Hz |
Scan Type |
Energetic Diffuse Reflection |
-
14151RL14
Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
MFG Item Number
14151RL14
Product Description
Photoelectric Sensor, Prism Series,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
10 ' |
Connection Type |
Cable |
Operating Mode |
Light On |
Max Load Current |
0.11 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13100RS9035
Cutler Hammer, Div of Eaton Photoelectric Sensors
MFG Item Number
13100RS9035
Product Description
PROX, HIGH GAIN, 48in. RANGE
Specifications
Specifications
Connection Type |
Cable |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1450B-6511
Cutler Hammer, Div of Eaton Photoelectric Sensors, 50 Series
MFG Item Number
1450B-6511
Product Description
SENSOR
Specifications
Specifications
Power Type |
AC |
Max Range |
30 ' |
Operating Voltage Range |
90-132 VAC |
Nominal Voltage |
120 VAC |
Connection Type |
Cable |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1273A-300
Cutler Hammer, Div of Eaton Photoelectric Sensors, 70 Series
MFG Item Number
1273A-300
Product Description
SENSOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1173A-300
Cutler Hammer, Div of Eaton Photoelectric Sensors, 70 Series
MFG Item Number
1173A-300
Product Description
SENSOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1451E-6547
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1451E-6547
Product Description
Retroreflective Sensor, 16Ft Range,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
16 ' |
Operating Voltage Range |
10-40 VDC |
Connection Type |
4 Pin Micro |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Polarization Filter |
Yes |
Can Sense Shiny Surfaces |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50125752
Leuze Photoelectric Sensors, RK46C VarOS Series
Product Description
RK46C.DXL3/4P-M12, Unpolarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
17 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
250 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Diffuse sensor with background
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved