The store will not work correctly when cookies are disabled.
-
MFG Item Number
R51-5D40-12F
Product Description
Relay, SPDT, 50A, 12VDC, Flange Mnt
Specifications
Specifications
Coil Voltage |
12 VDC |
Contacts |
SPDT |
Mounting |
Flange |
Termination |
5 Pin Blade |
Enclosure |
Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 12/14 VDC |
30 A |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved