The store will not work correctly when cookies are disabled.
-
Item Number
T21-MG-12J-CS
MFG Item Number
T21MG12JCS
Product Description
T-Couple, J Type, 0.125in. OD X 12in.,
Specifications
Specifications
Input Type |
Probe |
Probe Length |
12 " |
Probe Diameter |
0.13 " |
Probe Max Temperature |
1,650 °F |
Output Type |
Molded-on Mini Plug |
Connector Max Temp |
525 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
293544
Chromalox Thermocouples
Product Description
EI1102101/TJ120-ICSS-18U-6-GG/
Specifications
Specifications
Input Type |
Probe |
Probe Length |
6 " |
Output Type |
Wire |
Wire Length |
120 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TMPKTJ04
Red Lion Thermocouples, TMPTJ Series
Product Description
TJ PROBE K TYPE, SS .125in.
Specifications
Specifications
Input Type |
Probe |
Probe Length |
12 " |
Probe Diameter |
0.13 " |
Probe Max Temperature |
1,650 °F |
Output Type |
Wire |
Connector Max Temp |
500 °F |
Wire Length |
40 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
T21-MG-12K-CI
MFG Item Number
T21MG12KCI
Product Description
T-Couple, K Type, 0.125in. OD X 12in.,
Specifications
Specifications
Input Type |
Probe |
Probe Length |
12 " |
Probe Diameter |
0.13 " |
Probe Max Temperature |
2,150 °F |
Output Type |
Molded-on Mini Plug |
Connector Max Temp |
525 °F |
-
Item Number
T21-MG-18K-CI
MFG Item Number
T21MG18KCI
Product Description
T-Couple, K Type, 0.125in. OD X 18in.,
Specifications
Specifications
Input Type |
Probe |
Probe Length |
18 " |
Probe Diameter |
0.13 " |
Probe Max Temperature |
2,150 °F |
Output Type |
Molded-on Mini Plug |
Connector Max Temp |
525 °F |
-
MFG Item Number
T21MG3KAI
Product Description
T-Couple, K Type, 0.062in. OD X 3in.,
Specifications
Specifications
Input Type |
Probe |
Probe Length |
3 " |
Probe Diameter |
0.06 " |
Probe Max Temperature |
2,150 °F |
Output Type |
Molded-on Mini Plug |
Connector Max Temp |
525 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T21MG6KCI
Product Description
T-Couple, K Type, 0.125in. OD X 6in.,
Specifications
Specifications
Input Type |
Probe |
Probe Length |
6 " |
Probe Diameter |
0.13 " |
Probe Max Temperature |
2,150 °F |
Output Type |
Molded-on Mini Plug |
Connector Max Temp |
525 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
T21-MU-12K-CI
MFG Item Number
T21MU12KCI
Product Description
T-Couple, K Type, 0.125in. OD X 12in.,
Specifications
Specifications
Input Type |
Probe |
Probe Length |
12 " |
Probe Diameter |
0.13 " |
Probe Max Temperature |
2,150 °F |
Output Type |
Molded-on Mini Plug |
Connector Max Temp |
525 °F |
-
Item Number
T21-MU-18K-CI
MFG Item Number
T21MU18KCI
Product Description
T-Couple, K Type, 0.125in. OD X 18in.,
Specifications
Specifications
Input Type |
Probe |
Probe Length |
18 " |
Probe Diameter |
0.13 " |
Probe Max Temperature |
2,150 °F |
Output Type |
Molded-on Mini Plug |
Connector Max Temp |
525 °F |
-
Item Number
T21-SG-12J-DS
MFG Item Number
T21SG12JDS
Product Description
T-Couple, J Type, 0.188in. OD X 12in.,
Specifications
Specifications
Input Type |
Probe |
Probe Length |
12 " |
Probe Diameter |
0.19 " |
Probe Max Temperature |
1,650 °F |
Output Type |
Molded-on Standard Plug |
Connector Max Temp |
525 °F |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved