Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 757

Set Ascending Direction
  1. 9021-M-E
    9021-M-E
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9021-M-E
    MFG Item Number
    9021-M-E
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 6141R3HC3-MC
    6141R3HC3-MC
    Barksdale Control Products Valves, 614 Series
    Item Number
    6141R3HC3-MC
    MFG Item Number
    6141R3HC3-MC
    Series
    614
    Product Description
    Valve, High Pressure, Side Porting
    Specifications
    Specifications
    Hydraulic Pressure (psi) 3,000 psi
    Hydraulic Pressure (bar) 206 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.313 "
    Flow Capacity @ 20ft/sec 5 gpm
    Flow Capacity @ 40ft/sec 10 gpm
    Cv Factor 1.56
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Working Media Hydraulic Oil
    Body Material Anodized Aluminum
    Bearings Material Carbon Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 9022-M
    9022-M
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9022-M
    MFG Item Number
    9022-M
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 6141R3HC3
    6141R3HC3
    Barksdale Control Products Valves, 614 Series
    Item Number
    6141R3HC3
    MFG Item Number
    6141R3HC3
    Series
    614
    Product Description
    Valve, High Pressure, Side Porting
    Specifications
    Specifications
    Hydraulic Pressure (psi) 3,000 psi
    Hydraulic Pressure (bar) 206 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.313 "
    Flow Capacity @ 20ft/sec 5 gpm
    Flow Capacity @ 40ft/sec 10 gpm
    Cv Factor 1.56
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Working Media Hydraulic Oil
    Body Material Anodized Aluminum
    Bearings Material Carbon Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MVL661.15-1.0
    MVL661.15-1.0
    Siemens Building Technologies Valves, MVL Series
    Item Number
    MVL661.15-1.0
    MFG Item Number
    MVL661.15-1.0
    Series
    MVL
    Product Description
    1/2in.REFRIGERATION Valve
    Specifications
    Specifications
    Valve Size 0.5 "
    Housing Material Steel
    Actuator Voltage 0-10 VDC
    Standard Temperature -40-248 °F
    Current Rating 0-20 mA
    Flow Capacity (cV) 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 5625R6WQ3
    5625R6WQ3
    Barksdale Control Products Valves, 5620 Series
    Item Number
    5625R6WQ3
    MFG Item Number
    5625R6WQ3
    Series
    5620
    Product Description
    Valve, Heavy Duty
    Specifications
    Specifications
    Hydraulic Pressure (psi) 6,000 psi
    Hydraulic Pressure (bar) 413 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.438 "
    Flow Capacity @ 20ft/sec 9 gpm
    Flow Capacity @ 40ft/sec 19 gpm
    Flow Capacity @ 60ft/sec 28 gpm
    Cv Factor 3.2
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Bronze
    Increase
    Decrease
    Availability
  7. 6142R3HC3
    6142R3HC3
    Barksdale Control Products Valves, 614 Series
    Item Number
    6142R3HC3
    MFG Item Number
    6142R3HC3
    Series
    614
    Product Description
    Valve, High Pressure, Side Porting
    Specifications
    Specifications
    Hydraulic Pressure (psi) 3,000 psi
    Hydraulic Pressure (bar) 206 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.313 "
    Flow Capacity @ 20ft/sec 5 gpm
    Flow Capacity @ 40ft/sec 10 gpm
    Cv Factor 1.56
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Working Media Hydraulic Oil
    Body Material Anodized Aluminum
    Bearings Material Carbon Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 6144R3HC3
    6144R3HC3
    Barksdale Control Products Valves, 614 Series
    Item Number
    6144R3HC3
    MFG Item Number
    6144R3HC3
    Series
    614
    Product Description
    Valve, High Pressure, Side Porting
    Specifications
    Specifications
    Hydraulic Pressure (psi) 3,000 psi
    Hydraulic Pressure (bar) 206 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.531 "
    Flow Capacity @ 20ft/sec 14 gpm
    Flow Capacity @ 40ft/sec 28 gpm
    Cv Factor 4.8
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Working Media Hydraulic Oil
    Body Material Anodized Aluminum
    Bearings Material Carbon Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 9001-M
    9001-M
    Barksdale Control Products Valves, 9000 Series
    Item Number
    9001-M
    MFG Item Number
    9001-M
    Series
    9000
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 150 psi
    Air Pressure (bar) 10.3 bar
    Hydraulic Pressure (psi) 150 psi
    Hydraulic Pressure (bar) 10.3 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.188 "
    Cv Factor 0.52
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 9003-M
    9003-M
    Barksdale Control Products Valves, 9000 Series
    Item Number
    9003-M
    MFG Item Number
    9003-M
    Series
    9000
    Product Description
    Valve
    Specifications
    Specifications
    Air Pressure (psi) 150 psi
    Air Pressure (bar) 10.3 bar
    Hydraulic Pressure (psi) 150 psi
    Hydraulic Pressure (bar) 10.3 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.188 "
    Cv Factor 0.52
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17.2 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Valves

A valve is a device that regulates the flow of a fluid by opening, closing or partially obstructing a passageway.

Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based previously determined set points or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic or pneumatic, depending on the application and its environment.

Valves are used in a wide variety of applications across many industries, including oil drilling controls, steel mills, chemical processing plants and refineries, HVAC systems, and more.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved