The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PX3PLX01
Veris Industries Transducers, PX3 Series
Product Description
Pressure, Dry, Panel, LCD, 0-1 In WC
Specifications
Specifications
Type
Digital Display Gauge
Pressure Range (Gauge)
0-250 pa
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-AMP-APO
Product Description
AMMETER, POS LCD WITH OUTPUTS
Specifications
Specifications
Max Input Signal
5 A
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-RATE-APO
Product Description
RATEMETER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
RPM
Max Input Signal
36 V
Display Digits
4
Power Supply
12-24 VDC
Nominal Size
72 mm
Analog Output
4-20 mA
Communication
USB
Accuracy
0.01 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
2RL-500
Crompton Instruments Current Transformers, 2 Series
MFG Item Number
CI-2RL-500
Product Description
XFMR, Freq of 50-400HZ
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
50:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Plain Ring
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APM-SHUNT-APO
MFG Item Number
APM-SHUNT-APO
Product Description
SHUNT METER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
DC Amps
Display Digits
4
Power Supply
12-24 VDC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-41SA-RNAN-AN-B3
MFG Item Number
013-41SA-RNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 240VAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
55-65
Input Signal
240 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
012-41SA-RNAJ-AJ-B2
MFG Item Number
012-41SA-RNAJ-AJ-B2
Product Description
Panel Meter, 45-65Hz, 2.5in., 240VAC
Specifications
Specifications
Nominal Size
2.5 "
Scale
45-65
Input Signal
240 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
5RL-151
Instrument Transformer, Div of Current Transformers, 5 Series
Product Description
CT, Indoor, Model: 5, Ratio: 150:5
Specifications
Specifications
Current Ratio
150:5
Burden - Class 1 (VA)
5 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Plain Ring
Termination
Wire Leads
ANSI Class at 60 Hz B0.1
0.3
ANSI Class at 60 Hz B0.2
0.6
Availability
Order by 5:00 PM ET and your package will ship the same day.
LTMP
Nelson Heat Trace Heat Tracing Accessories
Product Description
Power End Termination Kit - Molded
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SFT-101
Crompton Instruments Current Transformers, Model 2 Series
MFG Item Number
CI-2SFT-101
Product Description
Current Transformer, 100:5, 2VA,
Specifications
Specifications
ANSI Rated
No
Current Ratio
100:5
Burden - Class 1 (VA)
2 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved