1978-DP
Techspray Chemicals, 1977/1978 HEAT SINK COMPOUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1978-DP

Techspray Chemicals, 1977/1978 HEAT SINK COMPOUND Series
In stock
Item Number
1978-DP
MFG Item Number
1978-DP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, 1977/1978 HEAT SINK COMPOUND Series
Item #
1978-DP
Heat Sink Compound, 4oz,

1977/1978 HEAT SINK COMPOUND Series Information

  • Functional From ‑67~401°F
  • Easy Application
  • Will Not Harden and Crack
  • Will Not Separate
  • RoHS Compliant
Heat Sink Compound is a thermally conductive grease applied under power transistors and other heat generating devices. Compound assists in the transfer of heat to a metal chassis or heat sink for dissipation. Other typical electronic applications include thermocouple wells, thermistors, and calrods. Silicone‑Free Heat Sink Compound is ideal for applications where silicone contamination hurts solderability and increases solder defects.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1978-DP
Item Number 1978-DP
Manufacturer Techspray
Product Series 1977/1978 HEAT SINK COMPOUND
Family Series Techspray Chemicals, 1977/1978 HEAT SINK COMPOUND Series
Functional Temp (F) -40-392 °F
Package 4 oz Tube
Silicone Free Yes
RoHS Yes
Net Weight 0.26 lbs
Gross Weight 0.2688 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved