Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 329

Set Ascending Direction
  1. 3F20
    3F20
    Crydom Filters
    Item Number
    3F20
    MFG Item Number
    3F20
    Product Description
    EMI Filter, 3-Ph, 475VAC, 25dBuV, 35mA
    Specifications
    Specifications
    Phase 3
    Max Voltage 475 VAC
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 851-03/004
    851-03/004
    Qualtek Electronics Filters, 850 Series
    Item Number
    851-03/004
    MFG Item Number
    851-03/004
    Series
    850
    Product Description
    FILTER, EMI/RFI, 115/250VAC, 3A
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 3 A
    Max Leakage Current 0.45 mA
    Max Ambient Temperature 185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HLD110-500/42
    HLD110-500/42
    Block Filters, HLD110 Series
    Item Number
    HLD110-500/42
    MFG Item Number
    HLD110-500/42
    Series
    HLD110
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 42 A
    Max Voltage 520 VAC
    Max Leakage Current 20 mA
    Termination Screw Clamp
    Max Ambient Temperature 122 °F
    Increase
    Decrease
    Availability
  4. 851-20/011
    851-20/011
    Qualtek Electronics Filters, 850 Series
    Item Number
    851-20/011
    MFG Item Number
    851-20/011
    Series
    850
    Product Description
    FILTER, EMI/RFI, 115/250VAC, 20A
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 20 A
    Max Leakage Current 0.45 mA
    Max Ambient Temperature 185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 848-10/003
    848-10/003
    Qualtek Electronics Filters, 840 Series
    Item Number
    848-10/003
    MFG Item Number
    848-10/003
    Series
    840
    Product Description
    FILTER
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 10 A
    Max Leakage Current 0.9 mA
    Max Ambient Temperature 185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1F25
    1F25
    Crydom Filters
    Item Number
    1F25
    MFG Item Number
    1F25
    Product Description
    EMI Filter, 1-Ph, 275VAC, 30dBuV, 40mA
    Specifications
    Specifications
    Phase 1
    Max Voltage 275 VAC
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. HLD110-500/30
    HLD110-500/30
    Block Filters, HLD110 Series
    Item Number
    HLD110-500/30
    MFG Item Number
    HLD110-500/30
    Series
    HLD110
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 30 A
    Max Voltage 520 VAC
    Max Leakage Current 29 mA
    Termination Screw Clamp
    Max Ambient Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KRF0008ATB
    KRF0008ATB
    TCI Filters
    Item Number
    KRF0008ATB
    MFG Item Number
    KRF0008ATB
    Product Description
    TCI, EMI Filter, 3-PH, 480V, 8AMP
    Specifications
    Specifications
    Phase 3
    Current Rating 8 A
    Typical HP @ 440-480V 5 hp
    Max Voltage 520 VAC
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KRF0025ATB
    KRF0025ATB
    TCI Filters
    Item Number
    KRF0025ATB
    MFG Item Number
    KRF0025ATB
    Product Description
    TCI, EMI Filter, 3-PH, 480V, 25AMP
    Specifications
    Specifications
    Phase 3
    Current Rating 25 A
    Typical HP @ 440-480V 15 hp
    Max Voltage 520 VAC
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KRF0150ATB
    KRF0150ATB
    TCI Filters
    Item Number
    KRF0150ATB
    MFG Item Number
    KRF0150ATB
    Product Description
    TCI, EMI Filter, 3-PH, 480V, 150AMP
    Specifications
    Specifications
    Phase 3
    Current Rating 150 A
    Typical HP @ 440-480V 100 hp
    Max Voltage 520 VAC
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved