Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 58

Set Ascending Direction
  1. KBWC-23K
    KBWC-23K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-23K
    MFG Item Number
    H9051
    Series
    KBWC
    Product Description
    AC Motor Control, 2.5A/240VAC Max,
    Specifications
    Specifications
    AC Line Voltage 230 VAC
    Max Current @ 25 Deg. Celsius 2.5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. KBWC-13K
    KBWC-13K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-13K
    MFG Item Number
    H9030
    Series
    KBWC
    Product Description
    AC Motor Control, 2.5A/115VAC Max,
    Specifications
    Specifications
    AC Line Voltage 115 VAC
    Max Current @ 25 Deg. Celsius 2.5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KBWC-115K
    KBWC-115K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-115K
    MFG Item Number
    H9016
    Series
    KBWC
    Product Description
    AC Motor Control, 15A/120VAC,
    Specifications
    Specifications
    AC Line Voltage 115 VAC
    Max Current @ 25 Deg. Celsius 15 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KBSC-14FK
    KBSC-14FK
    KB Electronics Triac Controls
    Item Number
    KBSC-14FK
    MFG Item Number
    H9045
    Product Description
    Triac Control, 4A@120VAC, Panel Mnt
    Specifications
    Specifications
    AC Line Voltage 120 VAC
    Max Current @ 25 Deg. Celsius 4 A
    Enclosure Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KBWC-25K
    KBWC-25K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-25K
    MFG Item Number
    H9004B
    Series
    KBWC
    Product Description
    AC Motor Control, 5A/240VAC Max,
    Specifications
    Specifications
    AC Line Voltage 230 VAC
    Max Current @ 40 Deg. Celsius 5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. KBWC-16K
    KBWC-16K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-16K
    MFG Item Number
    H9001C
    Series
    KBWC
    Product Description
    AC Motor Control, 6A/120VAC Max,
    Specifications
    Specifications
    AC Line Voltage 115 VAC
    Max Current @ 25 Deg. Celsius 6 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. KBGE-125C
    KBGE-125C
    KB Electronics Triac Controls, KBGE Series
    Item Number
    KBGE-125C
    MFG Item Number
    H9608
    Series
    KBGE
    Product Description
    Chassis Mount, 9A@120VAC
    Specifications
    Specifications
    AC Line Voltage 120 VAC
    Max Current @ 40 Deg. Celsius 12.5 A
    Enclosure Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KBWC-25K-4L
    KBWC-25K-4L
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-25K-4L
    MFG Item Number
    H9956
    Series
    KBWC
    Product Description
    AC Motor Control, 5A/230VAC Max,
    Specifications
    Specifications
    AC Line Voltage 230 VAC
    Max Current @ 40 Deg. Celsius 5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KBWC-15K/H9096A
    KBWC-15K/H9096A
    KB Electronics Triac Controls
    Item Number
    KBWC-15K/H9096A
    MFG Item Number
    H9096A
    Product Description
    AC Motor Control, 5A/120VAC Max,
    Specifications
    Specifications
    AC Line Voltage 120 VAC
    Max Current @ 25 Deg. Celsius 5 A
    Enclosure Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KBMC-13BV
    KBMC-13BV
    KB Electronics Triac Controls, KBMC Series
    Item Number
    KBMC-13BV
    MFG Item Number
    H9034
    Series
    KBMC
    Product Description
    AC Motor Control, 2.5A/120VAC Max,
    Specifications
    Specifications
    AC Line Voltage 120 VAC
    Max Current @ 40 Deg. Celsius 2.5 A
    Enclosure Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved