Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3863

Set Ascending Direction
  1. 2RL-500
    2RL-500
    Crompton Instruments Current Transformers, 2 Series
    Item Number
    2RL-500
    MFG Item Number
    CI-2RL-500
    Series
    2
    Product Description
    XFMR, Freq of 50-400HZ
    Specifications
    Specifications
    ANSI Rated Yes
    Current Ratio 50:5
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 5RL-151
    5RL-151
    Instrument Transformer, Div of Current Transformers, 5 Series
    Item Number
    5RL-151
    MFG Item Number
    5RL-151
    Series
    5
    Product Description
    CT, Indoor, Model: 5, Ratio: 150:5
    Specifications
    Specifications
    Current Ratio 150:5
    Burden - Class 1 (VA) 5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.6
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 01293
    01293
    Simpson Electric Current Transformers, CT Series
    Item Number
    01293
    MFG Item Number
    01293
    Series
    CT
    Product Description
    Current Transformer, 50:5, 2VA, 24in.
    Specifications
    Specifications
    Current Ratio 50:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 5SFT-101
    5SFT-101
    Crompton Instruments Current Transformers, Model 5 Series
    Item Number
    5SFT-101
    MFG Item Number
    CI-5SFT-101
    Series
    Model 5
    Product Description
    Current Transformer, 100:5, 2VA,
    Specifications
    Specifications
    ANSI Rated No
    Current Ratio 100:5
    Burden - Class 3 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    ANSI Class at 60 Hz B0.1 1.2
    ANSI Class at 60 Hz B0.2 2.4
    ANSI Class at 60 Hz B0.5 4.8
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 76SFT-601
    76SFT-601
    Crompton Instruments Current Transformers, Model 76 Series
    Item Number
    76SFT-601
    MFG Item Number
    CI-76SFT-601
    Series
    Model 76
    Product Description
    Current Transformer, 600:5, 10VA,
    Specifications
    Specifications
    ANSI Rated No
    Current Ratio 600:5
    Burden - Class 1 (VA) 10 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2SFT-301
    2SFT-301
    Crompton Instruments Current Transformers, Model 2 Series
    Item Number
    2SFT-301
    MFG Item Number
    CI-2SFT-301
    Series
    Model 2
    Product Description
    Current Transformer, 300:5, 8VA,
    Specifications
    Specifications
    ANSI Rated No
    Current Ratio 300:5
    Burden - Class 1 (VA) 8 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AL-500
    AL-500
    Instrument Transformer, Div of Current Transformers, A Series
    Item Number
    AL-500
    MFG Item Number
    AL-500
    Series
    A
    Product Description
    CT, Indoor, Model: A, Ratio: 50:5 A,
    Specifications
    Specifications
    Current Ratio 50:5
    Burden - Class 3 (VA) 1.5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 5RL-101
    5RL-101
    Instrument Transformer, Div of Current Transformers, 5 Series
    Item Number
    5RL-101
    MFG Item Number
    5RL-101
    Series
    5
    Product Description
    CT, Indoor, Model: 5, Ratio: 100:5
    Specifications
    Specifications
    Current Ratio 100:5
    Burden - Class 3 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    ANSI Class at 60 Hz B0.5 0.3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 01306
    01306
    Simpson Electric Current Transformers
    Item Number
    01306
    MFG Item Number
    01306
    Product Description
    Current Transformer, 75:5, 2VA,
    Specifications
    Specifications
    Current Ratio 75:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
  10. 2SFT-251
    2SFT-251
    Instrument Transformer, Div of Current Transformers, 2 Series
    Item Number
    2SFT-251
    MFG Item Number
    2SFT-251
    Series
    2
    Product Description
    CT, Indoor, Model: 2, Ratio: 250:5
    Specifications
    Specifications
    Current Ratio 250:5
    Burden - Class 1 (VA) 6 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved