The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Namco Controls
-
EA150-30275
Namco Controls Limit Switches, Snap-Lock EA150 Series
MFG Item Number
EA150-30275
Product Description
Limit Switch, 1NO/1NC, Deouble-Ended
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA150-30274
Namco Controls Limit Switches, Snap-Lock EA150 Series
MFG Item Number
EA150-30274
Product Description
Limit Switch, 1NO/1NC, Rotary,
Specifications
Specifications
Actuator Type |
Rotary |
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL010-53338
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Steel |
Roller Material |
Cold Rolled Steel |
Center to Center |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EB701-76231
Product Description
Solenoid Coil, 230/460V 60Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL060-58305
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Brass |
Roller Material |
Beryllium Copper |
Center to Center |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA080-21100
Namco Controls Limit Switches, Snap-Lock EA080 Series
MFG Item Number
EA080-21100
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA080-11100
Namco Controls Limit Switches, Snap-Lock EA080 Series
MFG Item Number
EA080-11100
Product Description
Limit Switch
Specifications
Specifications
Actuator Type |
Rotary |
Contacts |
1NO/1NC |
Direction of Operation |
CW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL010-53420
Product Description
Operating Lever, D-1260
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Steel |
Roller Material |
Nylon |
Center to Center |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EB200-20155
Product Description
SOLENOID, SOL-110/120/60-BULLARD
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL010-55421
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Cold Rolled Steel |
Roller Material |
Cold Rolled Steel |
Center to Center |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved