Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 8164

Set Ascending Direction
  1. APM-AMP-APO
    APM-AMP-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-AMP-APO
    MFG Item Number
    APM-AMP-APO
    Series
    APM
    Product Description
    AMMETER, POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Max Input Signal 5 A
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. APM-RATE-APO
    APM-RATE-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-RATE-APO
    MFG Item Number
    APM-RATE-APO
    Series
    APM
    Product Description
    RATEMETER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) RPM
    Max Input Signal 36 V
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 72 mm
    Analog Output 4-20 mA
    Communication USB
    Accuracy 0.01 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. APM-SHUNT-APO
    APM-SHUNT-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-SHUNT-APO
    MFG Item Number
    APM-SHUNT-APO
    Series
    APM
    Product Description
    SHUNT METER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) DC Amps
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. F35-1-13-0
    F35-1-13-0
    Simpson Electric Panel Meters & Gauges, Falcon F35 Series
    Item Number
    F35-1-13-0
    MFG Item Number
    F351130
    Series
    Falcon F35
    Product Description
    PANEL METER, DIGITAL, 20VDC, 120VAC
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 20 V
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output None
    Communication None
    Accuracy 0.2 %
    Operating Temperature 32-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. H335-1-46-1-0-0
    H335-1-46-1-0-0
    Simpson Electric Panel Meters & Gauges, HAWK 3 Series
    Item Number
    H335-1-46-1-0-0
    MFG Item Number
    H335146100
    Series
    HAWK 3
    Product Description
    DIGITAL METER, 3.5, 120VAC, 5AAC,
    Specifications
    Specifications
    Type (Engineering Units) AC Amps
    Max Input Signal 5 A
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output 4-20 mA
    Communication None
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. APM-MAX-M23-PU-4R
    APM-MAX-M23-PU-4R
    Trumeter Panel Meters & Gauges, APM-MAX Series
    Item Number
    APM-MAX-M23-PU-4R
    MFG Item Number
    APM-MAX-M23-PU-4R
    Series
    APM-MAX
    Product Description
    PROCESS, SHUNT, MOD RTU
    Specifications
    Specifications
    Display Digits 4
    Power Supply 100-240 VAC
    Nominal Size 68 mm
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
  7. APM-M2-APO
    APM-M2-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-M2-APO
    MFG Item Number
    APM-M2-APO
    Series
    APM
    Product Description
    POS LCD W O/P 90-240VAC
    Specifications
    Specifications
    Display Digits 4
    Power Supply 100-240 VAC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication USB
    Accuracy 1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. H335-1-46-0-1-0
    H335-1-46-0-1-0
    Simpson Electric Panel Meters & Gauges, HAWK 3 Series
    Item Number
    H335-1-46-0-1-0
    MFG Item Number
    H335146010
    Series
    HAWK 3
    Product Description
    DIGITAL METER, 3.5, 120VAC, 5AAC, NO
    Specifications
    Specifications
    Type (Engineering Units) AC Amps
    Max Input Signal 5 A
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output None
    Communication None
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CUB4V020
    CUB4V020
    Red Lion Panel Meters & Gauges, CUB4V Series
    Item Number
    CUB4V020
    MFG Item Number
    CUB4V020
    Series
    CUB4V
    Product Description
    Panel Meter, Digital, 3.5 Digit,
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 200 V
    Display Digits 3.5
    Power Supply 9-28 VDC
    Nominal Size 68 mm
    Analog Output None
    Accuracy 0.1 %
    Operating Temperature 32-140 °F
    NEMA Rating NEMA 4X
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CUB5PB00
    CUB5PB00
    Red Lion Panel Meters & Gauges, CUB5P Series
    Item Number
    CUB5PB00
    MFG Item Number
    CUB5PB00
    Series
    CUB5P
    Product Description
    Process Meter, 5 Digit, 9-28VDC
    Specifications
    Specifications
    Display Digits 5
    Power Supply 9-28 VDC
    Nominal Size 68 mm
    Analog Output None
    Communication Optional
    Accuracy 0.1 %
    Operating Temperature -31-167 °F
    NEMA Rating NEMA 4X
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved