Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 12

Set Ascending Direction
  1. K4121C
    K4121C
    Intermatic Photocells, K Series
    Item Number
    K4121C
    MFG Item Number
    K4121C
    Series
    K
    Product Description
    Photoelectric Switch, 120VAC, 1800W,
    Specifications
    Specifications
    Tungsten Load 1,800 W
    Ballast Load 1,000 VA
    Voltage 120 VAC
    Operating Temperature -14-158 °F, -40-70 °C
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. K4123C
    K4123C
    Intermatic Photocells, K Series
    Item Number
    K4123C
    MFG Item Number
    K4123C
    Series
    K
    Product Description
    Photoelectric Switch, 208-277VAC,
    Specifications
    Specifications
    Tungsten Load 3,100-4,150 W
    Ballast Load 1,700-2,300 VA
    Voltage 208-277 VAC
    Operating Temperature -14-158 °F, -40-70 °C
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EK4436SM
    EK4436SM
    Intermatic Photocells, NightFox Series
    Item Number
    EK4436SM
    MFG Item Number
    EK4436SM
    Series
    NightFox
    Product Description
    Photoelectric Switch, 105-305VAC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MPL3034
    MPL3034
    Cutler Hammer, Div of Eaton Corp Photocells
    Item Number
    MPL3034
    MFG Item Number
    MPL3034
    Product Description
    PHOTOCELL NUTS
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MPL3044
    MPL3044
    Cutler Hammer, Div of Eaton Corp Photocells
    Item Number
    MPL3044
    MFG Item Number
    MPL3044
    Product Description
    PHOTOCELL
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. K4423M
    K4423M
    Intermatic Photocells, K Series
    Item Number
    K4423M
    MFG Item Number
    K4423M
    Series
    K
    Product Description
    Photoelectric Switch, 208-277VAC,
    Specifications
    Specifications
    Tungsten Load 3,100-4,150 W
    Ballast Load 1,700-2,300 VA
    Voltage 208-277 VAC
    Operating Temperature -14-158 °F, -40-70 °C
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FSKAPC120D2
    FSKAPC120D2
    Appleton Photocells
    Item Number
    FSKAPC120D2
    MFG Item Number
    FSKAPC120D2
    Product Description
    REMOTE COVER ASSY-PC 120V
    Specifications
    Specifications
    Ballast Load 1,000 VA
    Voltage 120 VAC
    Operating Temperature -14-158 °F, -40-70 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved