Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 375

Set Ascending Direction
  1. ANN-400
    ANN-400
    Bussmann Fuses, ANN Series
    Item Number
    ANN-400
    MFG Item Number
    ANN-400
    Series
    ANN
    Product Description
    FUSE, 400A, 125AC
    Specifications
    Specifications
    Current Rating 400 A
    Voltage (AC) 125 VAC
    Voltage (DC) 80 VDC
    Interrupt Rating 2.5 kA @ 125 V
    Trip Indicator Yes
    Alarm Contact No
    Body Length (in) 1.97 "
    Mounting Centers (in) 2.44 "
    Increase
    Decrease
    Availability
  2. 581035
    581035
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581035
    MFG Item Number
    581035
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 35A
    Specifications
    Specifications
    Current Rating 35 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 581050
    581050
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581050
    MFG Item Number
    581050
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 50A
    Specifications
    Specifications
    Current Rating 50 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 581060
    581060
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581060
    MFG Item Number
    581060
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 60A
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 581090
    581090
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581090
    MFG Item Number
    581090
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 90A
    Specifications
    Specifications
    Current Rating 90 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 581100
    581100
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581100
    MFG Item Number
    581100
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 100A
    Specifications
    Specifications
    Current Rating 100 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 581125
    581125
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581125
    MFG Item Number
    581125
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 125A
    Specifications
    Specifications
    Current Rating 125 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 581150
    581150
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581150
    MFG Item Number
    581150
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 150A
    Specifications
    Specifications
    Current Rating 150 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 581200
    581200
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581200
    MFG Item Number
    581200
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 200A
    Specifications
    Specifications
    Current Rating 200 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 581250
    581250
    Littelfuse Fuses, HAZGARD Series
    Item Number
    581250
    MFG Item Number
    581250
    Series
    HAZGARD
    Product Description
    HAZGARD FORK LIFT FUSE 48VDC 250A
    Specifications
    Specifications
    Current Rating 250 A
    Voltage (AC) 48 VAC
    Voltage (DC) 48 VDC
    Interrupt Rating 2.5 k @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 82 mm
    Body Length (mm) 82 mm
    Mounting Centers (mm) 60 mm
    Body Length (in) 3.22 "
    Mounting Centers (in) 2.36 "
    Length (In) 3.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved