Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 40

Set Ascending Direction
  1. FG-3008
    FG-3008
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3008
    MFG Item Number
    FG-3008
    Series
    FG-3000
    Product Description
    110 lb (50 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 110 lbs
    Capacity (N) 500 N
    Capacity (Kg) 50 kg
    Capacity (oz) 1,800 oz
    Resolution (lbs) 0.1 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.01 kg
    Resolution (oz) 1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FG-3009
    FG-3009
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3009
    MFG Item Number
    FG-3009
    Series
    FG-3000
    Product Description
    110 lb (50 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 220 lbs
    Capacity (N) 1,000 N
    Capacity (Kg) 100 kg
    Capacity (oz) 3,500 oz
    Resolution (lbs) 0.1 lbs
    Resolution (N) 1 N
    Resolution (Kg) 0.1 kg
    Resolution (oz) 1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FGE-100XY
    FGE-100XY
    Shimpo Instruments Force Gauges, FGE Series
    Item Number
    FGE-100XY
    MFG Item Number
    FGE-100XY
    Series
    FGE
    Product Description
    50 lb (20 kg) Capacity Digital Fore
    Specifications
    Specifications
    Capacity (lbs) 100 lbs
    Capacity (N) 500 N
    Capacity (Kg) 50 kg
    Resolution (lbs) 0.1 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.01 kg
    Data Sampling Rate 1,000 Hz
    Display Update Rate 20 Hz
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FG-3005
    FG-3005
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3005
    MFG Item Number
    FG-3005
    Series
    FG-3000
    Product Description
    2.2 lb (1 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 11 lbs
    Capacity (N) 50 N
    Capacity (Kg) 5 kg
    Capacity (oz) 180 oz
    Resolution (lbs) 0.01 lbs
    Resolution (N) 0.01 N
    Resolution (Kg) 0.001 kg
    Resolution (oz) 0.1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FG-3006
    FG-3006
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3006
    MFG Item Number
    FG-3006
    Series
    FG-3000
    Product Description
    11 lb (5 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 22 lbs
    Capacity (N) 100 N
    Capacity (Kg) 10 kg
    Capacity (oz) 350 oz
    Resolution (lbs) 0.01 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.1 kg
    Resolution (oz) 0.1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FG-7002
    FG-7002
    Shimpo Instruments Force Gauges, FG-7000 Series
    Item Number
    FG-7002
    MFG Item Number
    FG-7002
    Series
    FG-7000
    Product Description
    1.1 lb capacity digital force gauge
    Specifications
    Specifications
    Capacity (lbs) 1.1 lbs
    Capacity (N) 5 N
    Capacity (Kg) 0.5 kg
    Capacity (oz) 18 oz
    Resolution (lbs) 0.0001 lbs
    Resolution (N) 0.0005 N
    Resolution (Kg) 0.00005 kg
    Resolution (oz) 0.005 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 1,000 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FG-7003
    FG-7003
    Shimpo Instruments Force Gauges, FG-7000 Series
    Item Number
    FG-7003
    MFG Item Number
    FG-7003
    Series
    FG-7000
    Product Description
    2.2 lb capacity digital force gauge
    Specifications
    Specifications
    Capacity (lbs) 2.2 lbs
    Capacity (N) 10 N
    Capacity (Kg) 1 kg
    Capacity (oz) 35 oz
    Resolution (lbs) 0.0005 lbs
    Resolution (N) 0.001 N
    Resolution (Kg) 0.0001 kg
    Resolution (oz) 0.01 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 1,000 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FG-7004
    FG-7004
    Shimpo Instruments Force Gauges, FG-7000 Series
    Item Number
    FG-7004
    MFG Item Number
    FG-7004
    Series
    FG-7000
    Product Description
    4.4 lb capacity digital force gauge
    Specifications
    Specifications
    Capacity (lbs) 4.4 lbs
    Capacity (N) 20 N
    Capacity (Kg) 2 kg
    Capacity (oz) 70 oz
    Resolution (lbs) 0.0001 lbs
    Resolution (N) 0.005 N
    Resolution (Kg) 0.0005 kg
    Resolution (oz) 0.01 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 1,000 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FG-7005
    FG-7005
    Shimpo Instruments Force Gauges, FG-7000 Series
    Item Number
    FG-7005
    MFG Item Number
    FG-7005
    Series
    FG-7000
    Product Description
    11 lb capacity digital force gauge
    Specifications
    Specifications
    Capacity (lbs) 11 lbs
    Capacity (N) 50 N
    Capacity (Kg) 5 kg
    Capacity (oz) 180 oz
    Resolution (lbs) 0.0001 lbs
    Resolution (N) 0.005 N
    Resolution (Kg) 0.0005 kg
    Resolution (oz) 0.05 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 1,000 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FG-7006
    FG-7006
    Shimpo Instruments Force Gauges, FG-7000 Series
    Item Number
    FG-7006
    MFG Item Number
    FG-7006
    Series
    FG-7000
    Product Description
    22 lb capacity digital force gauge
    Specifications
    Specifications
    Capacity (lbs) 22 lbs
    Capacity (N) 100 N
    Capacity (Kg) 10 kg
    Capacity (oz) 350 oz
    Resolution (lbs) 0.005 lbs
    Resolution (N) 0.01 N
    Resolution (Kg) 0.001 kg
    Resolution (oz) 0.1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 1,000 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved