Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 34

Set Ascending Direction
  1. 500984-308
    500984-308
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-308
    MFG Item Number
    500984-308
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 18in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 8.5 lbs
    Mounting Length (in) 25.94 "
    Rubber Length (in) 21 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 500984-338
    500984-338
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-338
    MFG Item Number
    500984-338
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 36in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 12 lbs
    Mounting Length (in) 43.13 "
    Rubber Length (in) 39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 500984-315
    500984-315
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-315
    MFG Item Number
    500984-315
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 24in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 10 lbs
    Mounting Length (in) 31.94 "
    Rubber Length (in) 27 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 500984-321
    500984-321
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-321
    MFG Item Number
    500984-321
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 30in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 11 lbs
    Mounting Length (in) 37.06 "
    Rubber Length (in) 33 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 500984-291
    500984-291
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-300 Series
    Item Number
    500984-291
    MFG Item Number
    500984-291
    Series
    LR-300
    Product Description
    Troughing Idler, LR-300, For 48in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3.5 "
    Approx. Weight (lb) 25 lbs
    Mounting Length (in) 54.81 "
    Rubber Length (in) 51 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 500984-395A
    500984-395A
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-106 Series
    Item Number
    500984-395A
    MFG Item Number
    500984-395A
    Series
    LR-106
    Product Description
    Return Idler, LR-106, For 36in. Belt,
    Specifications
    Specifications
    Bearing Type Double Row Ball Bearings
    Roll Diameter (in) 3.5 "
    Approx. Weight (lb) 24 lbs
    Mounting Length (in) 42.94 "
    Rubber Length (in) 39.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 500984-290
    500984-290
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-300 Series
    Item Number
    500984-290
    MFG Item Number
    500984-290
    Series
    LR-300
    Product Description
    Troughing Idler, LR-300, For 42in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3.5 "
    Approx. Weight (lb) 23 lbs
    Mounting Length (in) 48.69 "
    Rubber Length (in) 44.88 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 500984-348
    500984-348
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-150 Series
    Item Number
    500984-348
    MFG Item Number
    500984-348
    Series
    LR-150
    Product Description
    Troughing Idler, LR-150, For 18in. Belt,
    Specifications
    Specifications
    Bearing Type Double Row Ball Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 8 lbs
    Mounting Length (in) 25.38 "
    Rubber Length (in) 21 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 500984-356
    500984-356
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-150 Series
    Item Number
    500984-356
    MFG Item Number
    500984-356
    Series
    LR-150
    Product Description
    Troughing Idler, LR-150, For 36in. Belt,
    Specifications
    Specifications
    Bearing Type Double Row Ball Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 11.5 lbs
    Mounting Length (in) 42.9 "
    Rubber Length (in) 39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 500984-320
    500984-320
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-320
    MFG Item Number
    500984-320
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 30in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 11 lbs
    Mounting Length (in) 37.06 "
    Rubber Length (in) 33 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved