Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 116

Set Ascending Direction
  1. NTE5232AK
    NTE5232AK
    NTE Electronics Diodes, 10W Zener Diode Series
    Item Number
    NTE5232AK
    MFG Item Number
    NTE5232AK
    Series
    10W Zener Diode
    Product Description
    DIODE, 200V, 10W, 5pct., CATH CASE,
    Specifications
    Specifications
    Package Size DO4
    Nominal Voltage 200 V
    Tolerance 5 %
    Forward Voltage 1.5 V
    Test Current 12 mA
    Wattage 10 W
    Increase
    Decrease
    Availability
  2. NTE145A
    NTE145A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE145A
    MFG Item Number
    NTE145A
    Series
    1W Zener Diode
    Product Description
    DIODE, 15V, 1W, 5pct., DO-41
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 15 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 17 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
  3. NTE5072A
    NTE5072A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE5072A
    MFG Item Number
    NTE5072A
    Series
    1W Zener Diode
    Product Description
    DIODE, 8.2V, 1W, 5pct., DO-41, 2/PK
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 8.2 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 31 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
  4. NTE5075A
    NTE5075A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE5075A
    MFG Item Number
    NTE5075A
    Series
    1W Zener Diode
    Product Description
    DIODE, 16V, 1W, 5pct., DO-41, 2/PK
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 16 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 15.5 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
  5. NTE5076A
    NTE5076A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE5076A
    MFG Item Number
    NTE5076A
    Series
    1W Zener Diode
    Product Description
    DIODE, 17V, 1W, 5pct., DO-41
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 17 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 14.75 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
  6. NTE5077A
    NTE5077A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE5077A
    MFG Item Number
    NTE5077A
    Series
    1W Zener Diode
    Product Description
    DIODE, 18V, 1W, 5pct., DO-41, 2/PK
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 18 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 14 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
  7. NTE5078A
    NTE5078A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE5078A
    MFG Item Number
    NTE5078A
    Series
    1W Zener Diode
    Product Description
    DIODE, 19V, 1W, 5pct., DO-41, 2/PK
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 19 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 13.25 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
  8. NTE5079A
    NTE5079A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE5079A
    MFG Item Number
    NTE5079A
    Series
    1W Zener Diode
    Product Description
    DIODE, 20V, 1W, 5pct., DO-41
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 20 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 12.5 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
  9. NTE5080A
    NTE5080A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE5080A
    MFG Item Number
    NTE5080A
    Series
    1W Zener Diode
    Product Description
    DIODE, 22V, 1W, 5pct., DO-41,
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 22 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 11.5 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
  10. NTE5082A
    NTE5082A
    NTE Electronics Diodes, 1W Zener Diode Series
    Item Number
    NTE5082A
    MFG Item Number
    NTE5082A
    Series
    1W Zener Diode
    Product Description
    DIODE, 25V, 1W, 5pct., DO-41
    Specifications
    Specifications
    Package Size DO41
    Nominal Voltage 25 V
    Tolerance 5 %
    Forward Voltage 1.2 V
    Test Current 10 mA
    Wattage 1 W
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved