The store will not work correctly when cookies are disabled.
-
Item Number
EZ00000001616
MFG Item Number
EZ00000001616
Product Description
EzEntry 16/16
Specifications
Specifications
Nominal Grommet Capacity |
16 Small |
Grommets Included |
Yes |
Cable Capacity |
(16) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001010
MFG Item Number
EZ00000001010
Product Description
EzEntry 10/10
Specifications
Specifications
Nominal Grommet Capacity |
10 Small |
Grommets Included |
Yes |
Cable Capacity |
(10) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
3.937 x 1.575 " |
Cut-Out Dimensions (mm) |
100 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CRST010025046
MFG Item Number
CRST010025046
Product Description
C RS T 25
Specifications
Specifications
Hub Size |
M32 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.142 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
3.61 mm |
Maximum Cable Diameter (mm) |
11.99 mm |
Cable Diameter (in) |
0.14-0.47 " |
Cable Diameter (mm) |
3.61-11.99 mm |
Grip Type |
Epoxy Sealing |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C000115401000
MFG Item Number
C000115401000
Product Description
CM 15w40
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000000044
MFG Item Number
EZ00000000044
Product Description
EzEntry 4/4
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
Yes |
Cable Capacity |
(4) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
1.575 x 1.575 " |
Cut-Out Dimensions (mm) |
40 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000000440
MFG Item Number
EZ00000000440
Product Description
EzEntry 4 mini/4
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
Yes |
Cable Capacity |
(9) 3.5-10.5 mm |
Cut-Out Dimensions (in) |
1.575 x 1.575 " |
Cut-Out Dimensions (mm) |
40 x 40 mm |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP55 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECF0001600021
MFG Item Number
ECF0001600021
Product Description
CF 16 AISI 304
Specifications
Specifications
Nominal Grommet Capacity |
16 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Stainless Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C000130401000
MFG Item Number
C000130401000
Product Description
CM 30w40
Specifications
Specifications
Cables per Grommet |
1 |
Cable Size |
Round - 25 mm |
Split Grommet |
Yes |
Color |
Blue |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C000120401000
MFG Item Number
C000120401000
Product Description
CM 20w40
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG00063040046
MFG Item Number
RG00063040046
Product Description
RG M63/4
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
Yes |
Cable Capacity |
(4) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
2.49 " Dia. |
Cut-Out Dimensions (mm) |
M63 x 1.5 |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP67 |
Frame Material |
Nickel Plated Brass |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved