Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 366

Set Ascending Direction
  1. TA4X140
    TA4X140
    Nelson Heat Trace Heat Tracing, TA Series
    Item Number
    TA4X140
    MFG Item Number
    TA4X140
    Series
    TA
    Product Description
    Heat Tracing Thermostat
    Specifications
    Specifications
    IP Rating IP66
    Enclosure Composition Cast Aluminum
    Connection Type 1/2 " NPT
    Temperature Range 15-140 °F
    Capillary Maximum Temp. 160 °F
    Accuracy 2 °F
    Contacts Single Pole Double Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PLT-BC-J-3
    PLT-BC-J-3
    Nelson Heat Trace Heat Tracing, PLT Series
    Item Number
    PLT-BC-J-3
    MFG Item Number
    PLTBCJ3
    Series
    PLT
    Product Description
    Power Connection Kit, Overjacketed
    Specifications
    Specifications
    Pipe Size Range 0.75-3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PLT-BS-U-3
    PLT-BS-U-3
    Nelson Heat Trace Heat Tracing, PLT Series
    Item Number
    PLT-BS-U-3
    MFG Item Number
    PLTBSU3
    Series
    PLT
    Product Description
    Splice Connection Kit, Multiple (2)
    Specifications
    Specifications
    Pipe Size Range 0.75-3 "
    Connection Type Splice
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TH4X325
    TH4X325
    Nelson Heat Trace Heat Tracing, TH Series
    Item Number
    TH4X325
    MFG Item Number
    TH4X325
    Series
    TH
    Product Description
    Heat Tracing Thermostat
    Specifications
    Specifications
    IP Rating IP66
    Enclosure Composition Cast Aluminum
    Connection Type 1/2 " NPT
    Temperature Range 25-325 °F
    Capillary Maximum Temp. 420 °F
    Capillary Length 10 '
    Accuracy 3 °F
    Coil Voltage 240 VAC
    Contacts Double Pole Single Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PLT-BC-J-12
    PLT-BC-J-12
    Nelson Heat Trace Heat Tracing, PLT Series
    Item Number
    PLT-BC-J-12
    MFG Item Number
    PLTBCJ12
    Series
    PLT
    Product Description
    Power Connection Kit, Overjacketed
    Specifications
    Specifications
    Pipe Size Range 3.5-12 "
    Connection Type Power
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PLT-BC-U-12
    PLT-BC-U-12
    Nelson Heat Trace Heat Tracing, PLT Series
    Item Number
    PLT-BC-U-12
    MFG Item Number
    PLTBCU12
    Series
    PLT
    Product Description
    Power Connection Kit, Multiple (2)
    Specifications
    Specifications
    Pipe Size Range 3.5-12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PLT-BY-J-12
    PLT-BY-J-12
    Nelson Heat Trace Heat Tracing, PLT Series
    Item Number
    PLT-BY-J-12
    MFG Item Number
    PLTBYJ12
    Series
    PLT
    Product Description
    Tee Connection Kit, Overjacketed
    Specifications
    Specifications
    Pipe Size Range 3.5-12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 383478
    383478
    Chromalox Heat Tracing, SRL Series
    Item Number
    383478
    MFG Item Number
    383478
    Series
    SRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 208-277 VAC
    Watts Per Foot 8 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TA7140
    TA7140
    Nelson Heat Trace Heat Tracing, TA Series
    Item Number
    TA7140
    MFG Item Number
    TA7140
    Series
    TA
    Product Description
    Thermostat
    Specifications
    Specifications
    IP Rating IP66
    Enclosure Composition Cast Aluminum
    Connection Type 1/2 " NPT
    Temperature Range 15-140 °F
    Capillary Maximum Temp. 160 °F
    Accuracy 2 °F
    Contacts Single Pole Double Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TF4X40
    TF4X40
    Nelson Heat Trace Heat Tracing, TF Series
    Item Number
    TF4X40
    MFG Item Number
    TF4X40
    Series
    TF
    Product Description
    Thermostat, Fixed Set Point 40
    Specifications
    Specifications
    IP Rating IP66
    Enclosure Composition Fiberglass Polyester
    Connection Type 1/2 " NPT
    Temperature Range 40 °F
    Capillary Maximum Temp. 160 °F
    Capillary Length 3 '
    Accuracy 4 °F
    Contacts Single Pole Double Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Heat Tracing

Heat tracing is a system used to maintain the temperature of pipes, vessels, and surfaces.

In heat tracing, an electrical heating element is fitting in physical contact along a length of pipe or across a surface. The heat generated by the element maintains the temperature of the surface. Typically, the pipe or surface is covered with insulation to retain heat loss. A robust heat tracing system often includes a thermostat, monitor, and controller so that end users can track and adjust the temperature of the heated surface

Heat tracing is commonly used to prevent pipes from freezing, to maintain the temperature and flow of transported substances, and to heat floors, driveways, and parking lots.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved