Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 13

Set Ascending Direction
  1. KU1031S64
    KU1031S64
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU1031S64
    MFG Item Number
    KU1031S64
    Series
    KU
    Product Description
    Potentiometer, 10K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 2 "
    Locking Shaft No
    Shaft Type Slotted
    Shaft Diameter 0.249 "
    Overall Length 2.54 Inches
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CU1041E
    CU1041E
    Ohmite Potentiometers
    Item Number
    CU1041E
    MFG Item Number
    CU1041E
    Product Description
    POTENTIOMETER, 100K OHM, 2 WATT,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -67-248 °F
    Shaft Length 2 "
    Locking Shaft No
    Shaft Type Slotted
    Shaft Diameter 0.25 "
    Overall Length 2.63 Inches
    Increase
    Decrease
    Availability
  3. KKU1031S28
    KKU1031S28
    Precision Electronic Components Potentiometers
    Item Number
    KKU1031S28
    MFG Item Number
    KKU1031S28
    Product Description
    POTENTIOMETER, 10K OHM, 2 WATT, DUAL
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 2
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 0.875 "
    Locking Shaft No
    Shaft Type Slotted
    Shaft Diameter 0.249 "
    Resistance 2 10,000
    Overall Length 2.009 Inches
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KKU5021R64
    KKU5021R64
    Precision Electronic Components Potentiometers
    Item Number
    KKU5021R64
    MFG Item Number
    KKU5021R64
    Product Description
    Potentiometer, Dual, 5K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 2
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 2 "
    Locking Shaft No
    Shaft Type Round
    Shaft Diameter 0.249 "
    Resistance 2 5,000
    Overall Length 3.134 Inches
    Increase
    Decrease
    Availability
  5. KSU1031R64
    KSU1031R64
    Precision Electronic Components Potentiometers
    Item Number
    KSU1031R64
    MFG Item Number
    KSU1031R64
    Product Description
    POTENTIOMETER, 10K OHM, 2 WATT
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 2 "
    Locking Shaft No
    Shaft Type Round
    Shaft Diameter 0.249 "
    Overall Length 2.536 Inches
    Increase
    Decrease
    Availability
  6. KU1051S28
    KU1051S28
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU1051S28
    MFG Item Number
    KU1051S28
    Series
    KU
    Product Description
    Potentiometer, 1M Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 0.875 "
    Locking Shaft No
    Shaft Type Slotted
    Shaft Diameter 0.249 "
    Overall Length 1.415 Inches
    Increase
    Decrease
    Availability
  7. KLU1051S20
    KLU1051S20
    Precision Electronic Components Potentiometers, KLU Series
    Item Number
    KLU1051S20
    MFG Item Number
    KLU1051S20
    Series
    KLU
    Product Description
    POTENTIOMETER, 1M OHM, 2 WATT
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 0.625 "
    Locking Shaft Yes
    Shaft Type Slotted
    Shaft Diameter 0.249 "
    Overall Length 1.161 Inches
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KLU2052S20
    KLU2052S20
    Precision Electronic Components Potentiometers, KLU Series
    Item Number
    KLU2052S20
    MFG Item Number
    KLU2052S20
    Series
    KLU
    Product Description
    POTENTIOMETER, 1.5M OHM, 2 WATT
    Specifications
    Specifications
    Tolerance % 20 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 0.625 "
    Locking Shaft Yes
    Shaft Type Slotted
    Shaft Diameter 0.249 "
    Overall Length 1.161 Inches
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KLU2531S20
    KLU2531S20
    Precision Electronic Components Potentiometers, KLU Series
    Item Number
    KLU2531S20
    MFG Item Number
    KLU2531S20
    Series
    KLU
    Product Description
    POTENTIOMETER, 25K OHM, 2 WATT
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 0.625 "
    Locking Shaft Yes
    Shaft Type Slotted
    Shaft Diameter 0.249 "
    Overall Length 1.161 Inches
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KLU2552S20
    KLU2552S20
    Precision Electronic Components Potentiometers, KLU Series
    Item Number
    KLU2552S20
    MFG Item Number
    KLU2552S20
    Series
    KLU
    Product Description
    POTENTIOMETER, 2.5M OHM, 2 WATT
    Specifications
    Specifications
    Tolerance % 20 %
    Wattage 2 W
    Operating Voltage 500 V
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Length 0.625 "
    Locking Shaft Yes
    Shaft Type Slotted
    Shaft Diameter 0.249 "
    Overall Length 1.161 Inches
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved