Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 438

Set Ascending Direction
  1. EL196
    EL196
    Crouse-Hinds Industrial Produc Fittings
    Item Number
    EL196
    MFG Item Number
    EL196
    Product Description
    Elbow, 1/2in.NPT, 90 Degree, Male/Fem
    Specifications
    Specifications
    Connection Type Male to Female Thread
    Angle 90 °
    Trade Size 1/2 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EL29
    EL29
    Crouse Hinds Fittings
    Item Number
    EL29
    MFG Item Number
    EL29
    Product Description
    90 Degree Elbow, 3/4in.NPT
    Specifications
    Specifications
    Connection Type Female to Female Thread
    Angle 90 °
    Trade Size 3/4 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EL19
    EL19
    Crouse Hinds Fittings
    Item Number
    EL19
    MFG Item Number
    EL19
    Product Description
    Elbow, 1/2in., 90 Degree, Female
    Specifications
    Specifications
    Connection Type Female to Female Thread
    Angle 90 °
    Trade Size 1/2 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. EL296
    EL296
    Crouse Hinds Fittings
    Item Number
    EL296
    MFG Item Number
    EL296
    Product Description
    ELBOW, 90 DEGREE, MALE/FEMALE, 3/4in.
    Specifications
    Specifications
    Connection Type Male to Female Thread
    Angle 90 °
    Trade Size 3/4 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. EL195
    EL195
    Crouse-Hinds Industrial Products Fittings
    Item Number
    EL195
    MFG Item Number
    EL195
    Product Description
    Elbow, 1/2"NPT, 90 Degree, Male
    Specifications
    Specifications
    Angle 90 °
    Trade Size 1/2 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. EL1
    EL1
    Crouse Hinds Fittings
    Item Number
    EL1
    MFG Item Number
    EL1
    Product Description
    Elbow, 1/2in.NPT, 45 Degree, Female
    Specifications
    Specifications
    Connection Type Female to Female Thread
    Angle 45 °
    Trade Size 1/2 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
  7. EL19-SA
    EL19-SA
    Crouse-Hinds Industrial Products Fittings
    Item Number
    EL19-SA
    MFG Item Number
    EL19 SA
    Product Description
    FITTING
    Specifications
    Specifications
    Connection Type Female to Female Thread
    Angle 90 °
    Trade Size 1/2 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
  8. EL2
    EL2
    Crouse-Hinds Industrial Produc Fittings
    Item Number
    EL2
    MFG Item Number
    EL2
    Product Description
    ELBOW, 45 DEGREE, FEMALE, 3/4in.
    Specifications
    Specifications
    Angle 45 °
    Trade Size 3/4 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EL296-SA
    EL296-SA
    Crouse Hinds Fittings
    Item Number
    EL296-SA
    MFG Item Number
    EL296 SA
    Product Description
    HARDWARE
    Specifications
    Specifications
    Connection Type Male to Female Thread
    Angle 90 °
    Trade Size 3/4 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. EL39
    EL39
    Crouse-Hinds Industrial Produc Fittings
    Item Number
    EL39
    MFG Item Number
    EL39
    Product Description
    Fitting, 1in., 90 Degree Female
    Specifications
    Specifications
    Angle 90 °
    Trade Size 1 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved