Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 37

Set Ascending Direction
  1. 124/003S
    124/003S
    Fluke Oscilloscopes, 120 Series
    Item Number
    124/003S
    MFG Item Number
    2064072
    Series
    120
    Product Description
    SCOPEMETER 40MHz W/SOFTWARE & ACCE
    Specifications
    Specifications
    Voltage (VDC) 1,250 V
    Service Medical
    Battery Pack Yes
    Real Time Sampling(GS/s) 2.5
    Number of Channels 2
    Accuracy Time/Div 0.001
    PC Interface Yes
    Record Length (Points) 512
    Backlight Yes
    Rise Time 8.75 ns
    Availability

    Obsolete Item No Longer Available

  2. 125
    125
    Fluke Oscilloscopes, 120 Series
    Item Number
    125
    Series
    120
    Product Description
    SCOPEMETER, NOT AVAILABLE IN N.A.
    Specifications
    Specifications
    Voltage (VDC) 1,250 V
    Service Medical
    Battery Pack Yes
    Real Time Sampling(GS/s) 2.5
    Number of Channels 2
    Accuracy Time/Div 0.001
    PC Interface Yes
    Record Length (Points) 512
    Backlight Yes
    Rise Time 8.75 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 125/003S
    125/003S
    Fluke Oscilloscopes, 120 Series
    Item Number
    125/003S
    MFG Item Number
    2838986
    Series
    120
    Product Description
    40MHZ INDUSTR.SCOPEM+SCC, N AMERICA
    Specifications
    Specifications
    Voltage (VDC) 1,250 V
    Service Medical
    Battery Pack Yes
    Real Time Sampling(GS/s) 2.5
    Number of Channels 2
    Accuracy Time/Div 0.001
    PC Interface Yes
    Record Length (Points) 512
    Backlight Yes
    Rise Time 8.75 ns
    Availability

    Obsolete Item No Longer Available

  4. 2126.83
    2126.83
    AEMC Oscilloscopes
    Item Number
    2126.83
    MFG Item Number
    MF 300-6-2-10 HF
    Product Description
    MiniFlex 30/300A, 6in., 100mV/10mV/A
    Specifications
    Specifications
    Battery Pack Yes
    Accuracy Time/Div 0.01
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2126.84
    2126.84
    AEMC Oscilloscopes, MINIFLEX Series
    Item Number
    2126.84
    MFG Item Number
    MF 300-10-2-10 HF
    Series
    MINIFLEX
    Product Description
    MiniFlex, 30/300A, 10in., 100mV/10mV/A
    Specifications
    Specifications
    Battery Pack Yes
    Accuracy Time/Div 0.01
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2150.21
    2150.21
    AEMC Oscilloscopes
    Item Number
    2150.21
    MFG Item Number
    OX5042-CK
    Product Description
    Handscope Portable Oscilloscope
    Specifications
    Specifications
    Voltage (VAC) 600 V
    Voltage (VDC) 800 V
    Number of Channels 2
    PC Interface Yes
    Record Length (Points) 2,700
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FLUKE-190-502/AM/S
    FLUKE-190-502/AM/S
    Fluke Oscilloscopes
    Item Number
    FLUKE-190-502/AM/S
    MFG Item Number
    4025719
    Product Description
    Scopemeter 2Ch 500Mhz Col Americas
    Specifications
    Specifications
    Voltage (VAC) 600 V
    Voltage (VDC) 600 V
    Battery Pack Yes
    Real Time Sampling(GS/s) 5
    Number of Channels 2
    PC Interface Yes
    Record Length (Points) 30,000
    Backlight Yes
    Rise Time 0.7 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved