Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

3 Items

Set Ascending Direction
  1. HE265A1234/U
    HE265A1234/U
    Honeywell Humidifiers, HE265 Series
    Item Number
    HE265A1234/U
    Series
    HE265
    Product Description
    LARGE 17 GPD BYPASS HUMIDIFIER
    Specifications
    Specifications
    Capacity 17 gal
    Humidity Controller Yes
    Voltage 24 V
    Current Rating 0.5 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. HM512A2000/U
    HM512A2000/U
    Honeywell Humidifiers, TrueSTEAM Series
    Item Number
    HM512A2000/U
    MFG Item Number
    HM512A2000/U
    Series
    TrueSTEAM
    Product Description
    TRUESTEAM HUMIDIFIER. 12 GALLONS
    Specifications
    Specifications
    Capacity 12 gal
    Humidity Controller Yes
    Voltage 120 V
    Temperature Range 34-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HE200A1000/U
    HE200A1000/U
    Honeywell Humidifiers, TrueEASE Series
    Item Number
    HE200A1000/U
    Series
    TrueEASE
    Product Description
    17 GALLON PER DAY BASIC EVAPORATIVE
    Specifications
    Specifications
    Capacity 17 gal
    Humidity Controller Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved