Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 710

Set Ascending Direction
  1. 223589
    223589
    Chromalox Thermostats, WCRT Series
    Item Number
    223589
    MFG Item Number
    223589
    Series
    WCRT
    Product Description
    WCRT-100 THERMO 40-100 F
    Specifications
    Specifications
    Phase 1
    Temperature Range 40-100 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NTE-DTC140
    NTE-DTC140
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTC140
    MFG Item Number
    NTE-DTC140-BULK
    Series
    F-13
    Product Description
    Disc Thermostat, 110 Deg F Open, 140
    Specifications
    Specifications
    Open Temperature 110 °F
    Close Temperature 140 °F
    Function Close on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NO
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
  3. NTE-DTO120
    NTE-DTO120
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTO120
    MFG Item Number
    NTE-DTO120
    Series
    F-13
    Product Description
    Disc Thermostat, 120 Deg F Open, 90
    Specifications
    Specifications
    Open Temperature 120 °F
    Close Temperature 90 °F
    Function Open on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NC
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
  4. NTE-DTC100
    NTE-DTC100
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTC100
    MFG Item Number
    NTE-DTC100-BULK
    Series
    F-13
    Product Description
    Disc Thermostat, 70 Deg F Open, 100
    Specifications
    Specifications
    Open Temperature 70 °F
    Close Temperature 100 °F
    Function Close on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NO
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
  5. NTE-DTO190
    NTE-DTO190
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTO190
    MFG Item Number
    NTE-DTO190
    Series
    F-13
    Product Description
    Disc Thermostat, 190 Deg F Open, 160
    Specifications
    Specifications
    Open Temperature 190 °F
    Close Temperature 160 °F
    Function Open on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NC
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
  6. NTE-DTO170
    NTE-DTO170
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTO170
    MFG Item Number
    NTE-DTO170-BULK
    Series
    F-13
    Product Description
    Disc Thermostat, 170 Deg F Open, 140
    Specifications
    Specifications
    Open Temperature 170 °F
    Close Temperature 140 °F
    Function Open on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NC
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
  7. NTE-DTO180
    NTE-DTO180
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTO180
    MFG Item Number
    NTE-DTO180
    Series
    F-13
    Product Description
    Disc Thermostat, 180 Deg F Open, 150
    Specifications
    Specifications
    Open Temperature 180 °F
    Close Temperature 150 °F
    Function Open on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NC
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
  8. TB7980A1006/U
    TB7980A1006/U
    Honeywell Thermostats, ZonePRO Modulating-Floating Series
    Item Number
    TB7980A1006/U
    MFG Item Number
    TB7980A1006/U
    Series
    ZonePRO Modulating-Floating
    Product Description
    VAV STAT
    Specifications
    Specifications
    Power Method 24 VAC
    Application Zoning
    Communicating No
    Programmability Non-Programmable
    Wi-Fi Enabled No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. NTE-DTC120
    NTE-DTC120
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTC120
    MFG Item Number
    NTE-DTC120-BULK
    Series
    F-13
    Product Description
    Disc Thermostat, 90 Deg F Open, 120
    Specifications
    Specifications
    Open Temperature 90 °F
    Close Temperature 120 °F
    Function Close on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NO
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
  10. NTE-DTC240
    NTE-DTC240
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTC240
    MFG Item Number
    NTE-DTC240
    Series
    F-13
    Product Description
    Disc Thermostat, 140 Deg F Open, 240
    Specifications
    Specifications
    Open Temperature 140 °F
    Close Temperature 240 °F
    Function Close on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NO
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
Page
per page

Thermostats

A thermostat is an electronic component that senses the temperature of its environment. Thermostats are often the main control unit for heating and cooling systems, and are responsible for maintaining ambient temperature near a desired setpoint.

Thermostats control temperature by switching heating or cooling devices on or off to maintain the correct temperature. To control temperatures in an enclosure, a thermostat would be responsible for turning on or off small heaters and fans.

Thermostats provide consistent operating conditions within enclosures to produce greater reliability, reduce energy consumption, and improve equipment efficiency. Thermostats also assist in protecting electronic equipment from corrosion and other damage due to condensation.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved