Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3426

Set Ascending Direction
  1. V1K35A00
    V1K35A00
    TCI Filters, V1K Series
    Item Number
    V1K35A00
    MFG Item Number
    V1K35A00
    Series
    V1K
    Product Description
    V1000, 35 AMP, 480 V., OPEN, STD.
    Specifications
    Specifications
    Current Rating 35 A
    Watts Loss 130 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 25 hp
    550V-600V Motor HP 30 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 3F20
    3F20
    Crydom Filters
    Item Number
    3F20
    MFG Item Number
    3F20
    Product Description
    EMI Filter, 3-Ph, 475VAC, 25dBuV, 35mA
    Specifications
    Specifications
    Phase 3
    Max Voltage 475 VAC
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V1K45A00
    V1K45A00
    TCI Filters, V1K Series
    Item Number
    V1K45A00
    MFG Item Number
    V1K45A00
    Series
    V1K
    Product Description
    OPEN FILTER
    Specifications
    Specifications
    Current Rating 45 A
    Watts Loss 135 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 30 hp
    550V-600V Motor HP 40 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 851-03/004
    851-03/004
    Qualtek Electronics Filters, 850 Series
    Item Number
    851-03/004
    MFG Item Number
    851-03/004
    Series
    850
    Product Description
    FILTER, EMI/RFI, 115/250VAC, 3A
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 3 A
    Max Leakage Current 0.45 mA
    Max Ambient Temperature 185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. V1K55A01
    V1K55A01
    TCI Filters, V1K Series
    Item Number
    V1K55A01
    MFG Item Number
    V1K55A01
    Series
    V1K
    Product Description
    V1000, 55 AMP, 480 V., ENCLOSED,
    Specifications
    Specifications
    Current Rating 55 A
    Watts Loss 145 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 40 hp
    550V-600V Motor HP 50 hp
    Enclosed Unit Yes
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. V1K8A01
    V1K8A01
    TCI Filters, V1K Series
    Item Number
    V1K8A01
    MFG Item Number
    V1K8A01
    Series
    V1K
    Product Description
    V1000, 8 AMP, 480 V., ENCLOSED, STD.
    Specifications
    Specifications
    Current Rating 8 A
    Watts Loss 90 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 5 hp
    550V-600V Motor HP 5 hp
    Enclosed Unit Yes
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DVSP0012E
    DVSP0012E
    MTE Filters, dV Sentry Series
    Item Number
    DVSP0012E
    MFG Item Number
    DVSP0012E
    Series
    dV Sentry
    Product Description
    Filter, dv/dt, 12A, 480-600V, 60Hz, Open,
    Specifications
    Specifications
    Current Rating 12 A
    Watts Loss 67 W
    Voltage 380-600 VAC
    480V Motor HP 7.5 hp
    550V-600V Motor HP 10 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HLD110-500/42
    HLD110-500/42
    Block Filters, HLD110 Series
    Item Number
    HLD110-500/42
    MFG Item Number
    HLD110-500/42
    Series
    HLD110
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 42 A
    Max Voltage 520 VAC
    Max Leakage Current 20 mA
    Termination Screw Clamp
    Max Ambient Temperature 122 °F
    Increase
    Decrease
    Availability
  9. DVSP0110E
    DVSP0110E
    MTE Filters, dV Sentry Series
    Item Number
    DVSP0110E
    MFG Item Number
    DVSP0110E
    Series
    dV Sentry
    Product Description
    Filter, dv/dt, 110A, 480-600V, 60Hz,
    Specifications
    Specifications
    Current Rating 110 A
    Watts Loss 175 W
    Voltage 380-600 VAC
    480V Motor HP 75 hp
    550V-600V Motor HP 100 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. V1K8A00
    V1K8A00
    TCI Filters, V1K Series
    Item Number
    V1K8A00
    MFG Item Number
    V1K8A00
    Series
    V1K
    Product Description
    V1000, 8A, 480V, Open, Std
    Specifications
    Specifications
    Current Rating 8 A
    Watts Loss 90 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 5 hp
    550V-600V Motor HP 5 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Filters

Electronic filters are devices that process and remove unwanted frequencies from a signal or power line. The most common type of filter is the passive filter, which uses a combination of resistors, inductors, and capacitors to block or conduct high or low-frequency signals.

A low-pass filter allows low frequencies to pass through the circuit and suppresses high frequencies, and high-pass filters allow high frequencies to pass. Band-pass filters allow frequencies within a certain range, and band-stop filters allow frequencies outside of a certain range. The type of filter used depends on application requirements.

Electronic filters are typically used to suppress electromagnetic and radio frequency interference, mitigate harmonics, and protect valuable equipment like motors and drive from undesired power conditions.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved