Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 568

Set Ascending Direction
  1. SEK470M050ST
    SEK470M050ST
    Mallory Capacitors
    Item Number
    SEK470M050ST
    MFG Item Number
    70186499
    Product Description
    CAPACITOR, 47 MFD, 50VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.25 "
    Capacitance 47 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 50 VDC
    Voltage DC (peak) 65 VDC
    Temperature (F) -67-221 °F
    Case Material Aluminum
    Lead Diameter 0.02 "
    Lead Spacing 0.1 "
    Lead Length 0.59 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SEK221M035ST
    SEK221M035ST
    Mallory Capacitors, SEK Series
    Item Number
    SEK221M035ST
    MFG Item Number
    SEK221M035ST
    Series
    SEK
    Product Description
    Capacitor, 220 MFD, 35VDC, Radial,
    Specifications
    Specifications
    Diameter 0.39 "
    Capacitance 220 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 35 VDC
    Voltage DC (peak) 45 VDC
    Temperature (F) -67-221 °F
    Case Material Aluminum
    Lead Diameter 0.024 "
    Lead Spacing 0.2 "
    Lead Length 0.59 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ECA-1HHG222
    ECA-1HHG222
    Panasonic Capacitors
    Item Number
    ECA-1HHG222
    MFG Item Number
    P5576-ND
    Product Description
    CAPACITOR, 2200 MFD, 50VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.63 "
    Capacitance 2,200 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 50 VDC
    Voltage DC (peak) 50 VDC
    Current Rating 1.47 A
    Temperature (F) -131-221 °F
    Case Material Aluminum
    Lead Diameter 0.03 "
    Lead Spacing 0.3 "
    Lead Length 0.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 23M751F250BC1H1
    23M751F250BC1H1
    GE Capacitors, 23M Series
    Item Number
    23M751F250BC1H1
    MFG Item Number
    23M751F250BC1H1
    Series
    23M
    Product Description
    CAPACITOR, 750 MFD, 250VDC, CAN
    Specifications
    Specifications
    Diameter 1.375 "
    Capacitance 750 µF
    Composition Electrolytic
    Tolerance % -10-50 %
    Voltage DC 250 VDC
    Temperature (F) -40-185 °F
    Case Material Aluminum
    Increase
    Decrease
    Availability
  5. CGS153U100X4C
    CGS153U100X4C
    Mallory Capacitors
    Item Number
    CGS153U100X4C
    MFG Item Number
    CGS153U100X4C
    Series
    CG
    Product Description
    CAPACITOR, 15000 MFD, 100VDC, CAN
    Specifications
    Specifications
    Diameter 3 "
    Capacitance 15,000 µF
    Composition Electrolytic
    Tolerance % -10-75 %
    Voltage DC 100 VDC
    Voltage DC (peak) 125 VDC
    Temperature (F) -40-185 °F
    Case Material Aluminum
    Lead Diameter 0.313 "
    Lead Spacing 1.25 "
    Lead Length 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. UHE1V102MHD6
    UHE1V102MHD6
    Nichicon Capacitors
    Item Number
    UHE1V102MHD6
    MFG Item Number
    UHE1V102MHD6-NCON
    Product Description
    CAPACITOR, 1000 MFD, 35VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.7 "
    Capacitance 1,000 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 35 VDC
    Voltage DC (peak) 35 VDC
    Current Rating 2.21 A
    Temperature (F) -104-221 °F
    Case Material Aluminum
    Lead Diameter 0.031 "
    Lead Spacing 0.22 "
    Lead Length 0.74 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SEK221M050ST
    SEK221M050ST
    Mallory Capacitors
    Item Number
    SEK221M050ST
    MFG Item Number
    70186502
    Series
    SEK
    Product Description
    CAPACITOR, 220 MFD, 50VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.39 "
    Capacitance 220 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 50 VDC
    Voltage DC (peak) 65 VDC
    Temperature (F) -67-221 °F
    Case Material Aluminum
    Lead Diameter 0.024 "
    Lead Spacing 0.2 "
    Lead Length 0.59 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ECA-1EHG472
    ECA-1EHG472
    Panasonic Capacitors
    Item Number
    ECA-1EHG472
    MFG Item Number
    P5547-ND
    Product Description
    CAPACITOR, 4700 MFD, 25VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.62 "
    Capacitance 4,700 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 25 VDC
    Voltage DC (peak) 25 VDC
    Current Rating 1.75 A
    Temperature (F) -131-221 °F
    Case Material Aluminum
    Lead Diameter 0.03 "
    Lead Spacing 0.29 "
    Lead Length 0.7 "
    Increase
    Decrease
    Availability
  9. UHE1H102MHD3
    UHE1H102MHD3
    Nichicon Capacitors
    Item Number
    UHE1H102MHD3
    MFG Item Number
    UHE1H102MHD3
    Product Description
    CAPACITOR, 1000 MFD, 50VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.7 "
    Capacitance 1,000 µF
    Composition Electrolytic
    Tolerance % -20-20 %
    Voltage DC 50 VDC
    Voltage DC (peak) 50 V
    Current Rating 2.49 A
    Temperature (F) -104-221 °F
    Case Material Aluminum
    Lead Diameter 0.02 "
    Lead Spacing 0.26 "
    Lead Length 0.74 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. NEH10M63BB
    NEH10M63BB
    NTE Electronics Capacitors
    Item Number
    NEH10M63BB
    MFG Item Number
    NEH10M63BB
    Product Description
    Capacitor, 10 MFD, 63VDC, Axial
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved