Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 24

Set Ascending Direction
  1. 401025
    401025
    Extech Instruments Light Meters, 401025 Series
    Item Number
    401025
    MFG Item Number
    401025
    Series
    401025
    Product Description
    FT CANDLE/LUX METER, 3 RANGE, 1SEC
    Specifications
    Specifications
    Max Lux 50,000 Lux
    Max Foot-candles 5,000 Foot-candles
    Data Hold No
    Accuracy 5 %
    Sensor Type Photo Diode
    Cosine & Color Corrected Yes
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LM-100
    LM-100
    Amprobe Light Meters, LM Series
    Item Number
    LM-100
    MFG Item Number
    3052348
    Series
    LM
    Product Description
    LIGHT METER MANUAL RANGING
    Specifications
    Specifications
    Max Lux 200,000 Lux
    Max Foot-candles 20,000 Foot-candles
    Data Hold Yes
    Accuracy 3 %
    Sensor Type Silicon Photodiode
    Cosine & Color Corrected Yes
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 401025-NIST
    401025-NIST
    Extech Instruments Light Meters, 401025 Series
    Item Number
    401025-NIST
    MFG Item Number
    401025-NIST
    Series
    401025
    Product Description
    LIGHT METER WITH NIST, 401025
    Specifications
    Specifications
    Max Lux 50,000 Lux
    Max Foot-candles 5,000 Foot-candles
    Data Hold No
    Accuracy 5 %
    Sensor Type Photo Diode
    Cosine & Color Corrected Yes
    NIST Certified Yes
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. EA30
    EA30
    Extech Instruments Light Meters, EA30 Series
    Item Number
    EA30
    MFG Item Number
    EA30
    Series
    EA30
    Product Description
    Light Meter, Wide Ranging Easy View
    Specifications
    Specifications
    Max Lux 400,000 Lux
    Max Foot-candles 40,000 Foot-candles
    Data Hold Yes
    Accuracy 3 %
    Sensor Type Silicon Photodiode
    Cosine & Color Corrected Yes
    NIST Certified No
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. EA30-NIST
    EA30-NIST
    Extech Instruments Light Meters, EA30 Series
    Item Number
    EA30-NIST
    MFG Item Number
    EA30-NIST
    Series
    EA30
    Product Description
    LIGHT METER, EASY VIEW, W/NIST
    Specifications
    Specifications
    Max Lux 400,000 Lux
    Max Foot-candles 40,000 Foot-candles
    Data Hold Yes
    Accuracy 3 %
    Sensor Type Silicon Photodiode
    Cosine & Color Corrected Yes
    NIST Certified Yes
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. EA33-NIST
    EA33-NIST
    Extech Instruments Light Meters, EA33 Series
    Item Number
    EA33-NIST
    MFG Item Number
    EA33-NIST
    Series
    EA33
    Product Description
    LIGHT METER WITH NIST #EA33
    Specifications
    Specifications
    Max Lux 999,900 Lux
    Max Foot-candles 99,990 Foot-candles
    Data Hold No
    Accuracy 3 %
    Cosine & Color Corrected Yes
    NIST Certified Yes
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. HD450
    HD450
    Extech Instruments Light Meters, HD450 Series
    Item Number
    HD450
    MFG Item Number
    HD450
    Series
    HD450
    Product Description
    LIGHT METER, DATALOGGING
    Specifications
    Specifications
    Max Lux 400,000 Lux
    Max Foot-candles 40,000 Foot-candles
    Data Hold Yes
    Accuracy 5 %
    Sensor Type Silicon Photodiode
    Cosine & Color Corrected Yes
    NIST Certified No
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HD450-NIST
    HD450-NIST
    Extech Instruments Light Meters, HD450 Series
    Item Number
    HD450-NIST
    MFG Item Number
    HD450-NIST
    Series
    HD450
    Product Description
    LIGHT METER WITH NIST, HD450
    Specifications
    Specifications
    Max Lux 400,000 Lux
    Max Foot-candles 40,000 Foot-candles
    Data Hold Yes
    Accuracy 5 %
    Sensor Type Silicon Photodiode
    Cosine & Color Corrected Yes
    NIST Certified Yes
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LM-120
    LM-120
    Amprobe Light Meters, LM Series
    Item Number
    LM-120
    MFG Item Number
    3052353
    Series
    LM
    Product Description
    LIGHT METER AUTO RANGING
    Specifications
    Specifications
    Max Lux 200,000 Lux
    Max Foot-candles 20,000 Foot-candles
    Data Hold Yes
    Accuracy 3 %
    Sensor Type Silicon Photodiode
    Cosine & Color Corrected Yes
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved