Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1391

Set Ascending Direction
  1. CWCA0-22-00V18
    CWCA0-22-00V18
    WEG Electric Control Relays, CWC Series
    Item Number
    CWCA0-22-00V18
    MFG Item Number
    CWCA0-22-00V18
    Series
    CWC
    Product Description
    Control Relay, 4-P 2NO/2NC, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Number of Poles 4
    Contact Configuration 2NO, 2NC
    Thermal Current (A) 10 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CWCA0-40-00V18
    CWCA0-40-00V18
    WEG Electric Control Relays, CWC Series
    Item Number
    CWCA0-40-00V18
    MFG Item Number
    CWCA0-40-00V18
    Series
    CWC
    Product Description
    Control Relay, 4-P N/O, 120VAC, Mini
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Number of Poles 4
    Contact Configuration 4NO
    Thermal Current (A) 10 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. XTRM10A31TD
    XTRM10A31TD
    Cutler Hammer, Div of Eaton Co Control Relays, XT Series
    Item Number
    XTRM10A31TD
    MFG Item Number
    XTRM10A31TD
    Series
    XT
    Product Description
    Control Relay, 4-P 3NO/1NC, 24VDC
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Number of Poles 4
    Contact Configuration 3NO, 1NC
    Thermal Current (A) 10 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. D26MR40A
    D26MR40A
    Cutler Hammer, Div of Eaton Co Control Relays, D26MR Series
    Item Number
    D26MR40A
    MFG Item Number
    D26MR40A
    Series
    D26MR
    Product Description
    CONTROL RELAY, 4-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Number of Poles 4
    Contact Configuration 4NO
    Thermal Current (A) 10 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. D26MR80A
    D26MR80A
    Cutler Hammer, Div of Eaton Co Control Relays, D26MR Series
    Item Number
    D26MR80A
    MFG Item Number
    D26MR80A
    Series
    D26MR
    Product Description
    CONTROL RELAY, 8-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Number of Poles 8
    Contact Configuration 8NO
    Thermal Current (A) 10 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. NFZ22E-21
    NFZ22E-21
    ABB Control Relays, NFZ Series
    Item Number
    NFZ22E-21
    MFG Item Number
    NFZ22E-21
    Series
    NFZ
    Product Description
    Relay, 2NO & 2NC, 24-60VAC/DC Coil
    Specifications
    Specifications
    Number of Poles 4
    Contact Configuration 2NO, 2NC
    Thermal Current (A) 16 A
    Termination Screw
    Low Power Consumption Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. N44E-84
    N44E-84
    ABB Control Relays, N Series
    Item Number
    N44E-84
    MFG Item Number
    N44E-84
    Series
    N
    Product Description
    Control Relay, 8-P 4NO/4NC, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Number of Poles 8
    Contact Configuration 4NO, 4NC
    Thermal Current (A) 16 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RM22TG20
    RM22TG20
    Square D Control Relays, Zelio Series
    Item Number
    RM22TG20
    MFG Item Number
    533208
    Series
    Zelio
    Product Description
    Zelio Control Relay, 3-Phase,
    Specifications
    Specifications
    Coil Voltage 208-480 VAC
    Thermal Current (A) 8 A
    Termination Screw
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 01010.0-00
    01010.0-00
    Stego Control Relays, DCM 010 Series
    Item Number
    01010.0-00
    MFG Item Number
    01010.0-00
    Series
    DCM 010
    Product Description
    Switch Module, 20-65VDC, DC 15A
    Specifications
    Specifications
    Coil Voltage 20-56 VDC
    Number of Poles 6
    Contact Configuration 1NO
    Thermal Current (A) 15 A
    Termination Screw
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. NF22E-13
    NF22E-13
    ABB Control Relays, NF Series
    Item Number
    NF22E-13
    MFG Item Number
    1SBH137001R1322
    Series
    NF
    Product Description
    Relay, 2NO, 2NC, 100-250V50/60HZ-DC
    Specifications
    Specifications
    Number of Poles 4
    Contact Configuration 2NO, 2NC
    Thermal Current (A) 16 A
    Termination Screw
    Low Power Consumption No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Control Relays

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved